Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Precut Label Cartridge, White, Matte
Mfr # M5-97-488
Zoro # G109483466
product price: $74.89
/ea
$74.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP51, BMP53, M510, M511
- Standards Compliant with Directive 2011/65/EU and 2015/863
- Indoor/Outdoor Usage Outdoor
- Application Asset Tracking, Barcode Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, General Identification, Inventory and Inspection Labeling, Laboratory Labeling
- Adhesive Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M5-97-488
- Zoro # G109483466
- UPC # 888434593141
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Label Width | 29/32 in |
Label Height | 29/32 in |
Description
Precut Label Cartridge, Compatible Grainger Part Number 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 810HX3, 810HX4, Compatible Mfr Part Number BMP51, BMP53, M511, Label Color White, Label Finish Matte, Label Height 29/32 in, Label Material Polyester, Label Width 29/32 in, Material Properties Autoclavable, Cryogenic, Printer Series Compatibility BMP51, BMP53, M510, M511, Ribbon Color Black, Roll Length Not Applicable, Vial/Tube Size Not Applicable, For Print Method Thermal-Transfer
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, S, 1 PR (97-008)
- ZING Sign, Visitors, Farm Biosecurity, 10x14", AL (20019A)
- VISUAL WORKPLACE Dry Shadow Board, 72" Hx30" W (60-3007-7230-608)
- STEINER TIG Welding Gloves, Kidskin Palm, S, PR (0266-S)
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 1/2 in W x 21 ft L, Black on White (M21-500-595-WT)
- BRADY Aggressive Adhesive Multi-Purpose Nylon Labels, 3/8 in W x 16 ft L, Black on White (M21-375-499)
- BRADY Thermal Transfer Printer Labels, White on Translucent, Labels/Roll: 10,000 (THT-73-427-10)
- BRADY Sleeve, White, Labels/Roll: 100 (M7-125-1-344)
- BRADY Label, White, Labels/Roll: Continuous (J20C-4000-2595)
- BRADY Print-On Hook Material Label (M21-250-414)
- DIVERSIFIED BIOTECH Tough-Tags, 1.5-2.0ml, Yellow, 1000/pk, 1000PK (247113)
- Brady Safety Labels