Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Precut Label Cartridge, White, Matte
Mfr # M5-195-481
Zoro # G409483531
Free Shipping & Returns
$83.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP51, BMP53, M510, M511
- Adhesive Adhesive
- Indoor/Outdoor Usage Indoor
- Application General Identification, Healthcare and Hospital Labeling, Laboratory Labeling
- Standards Compliant with Directive 2011/65/EU and 2015/863
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M5-195-481
- Zoro # G409483531
- UPC # 888434593127
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Label Width | 1 in |
Label Height | 3/8 in |
Description
Precut Label Cartridge, Compatible Grainger Part Number 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 810HX3, 810HX4, Compatible Mfr Part Number BMP51, BMP53, M511, Label Color White, Label Finish Matte, Label Height 3/8 in, Label Material Polyester, Label Width 1 in, Material Properties Autoclavable, Printer Series Compatibility BMP51, BMP53, M510, M511, Ribbon Color Black, Roll Length Not Applicable, Vial/Tube Size Not Applicable, For Print Method Thermal-Transfer, Material Series B-481
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Empty Cylinders Do Not Use Sign - Bilingual, M745PB (M745PB)
- MCR SAFETY Latex Coated Gloves, Palm Coverage, Blue/White, S, PR (9680S)
- MUTUAL INDUSTRIES WF200 Polyethylene Woven Geotextile Fabr, Woven, 42 inch H, 6 inch L, 6 nch W, Black (200-33-42)
- LYLE Safety Reminder Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English (U1-1023-RA_7X10)
- BRADY All Weather Permanent Adhesive Vinyl Valve Tag Labels for BMP71 - 1.9in x 3.875in (M71-2400-595-WT)
- BRADY PermaSleeve Heat Shrink Wire and Cable Labels Single-sided for B33 Printers-0.125in Dia x 1in White (B33-125-2-342-2)
- BRADY B33 Series Polypropylene Labels 5 in H x 3 in W White 250/RL (B33-20-425)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (M71C-1000-422)
- BRADY Precut Label Roll Cartridge, White, Gloss (M4C-375-422)
- BRADY Precut Label Roll Cartridge, Yellow, Gloss (M4C-500-595-YL-BK)
- BRADY Label, Rectangle, White, 1 19/32" W (M6-54-425-FT)
- Brady Label Maker Tapes, Labels, Signs & Tags