Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Precut Label Cartridge, White, Matte
Mfr # M5-132-499
Zoro # G809483513
product price: $79.15
/ea
Free Shipping & Returns
$79.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP51, BMP53, M510, M511
- Adhesive Adhesive
- Standards Compliant with Directive 2011/65/EU and 2015/863
- Application Component and Equipment Labeling, Electrical Labeling, General Identification, Laboratory Labeling, Warehouse Marking, Wire and Cable Labeling
- Indoor/Outdoor Usage Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M5-132-499
- Zoro # G809483513
- UPC # 888434593615
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Vial/Tube Size | 12.0 to 24.0 ml |
Label Height | 1 1/4 in |
Label Width | 1 1/2 in |
Description
Precut Label Cartridge, Compatible Grainger Part Number 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 810HX3, 810HX4, Compatible Mfr Part Number BMP51, BMP53, M511, Label Color White, Label Finish Matte, Label Height 1 1/4 in, Label Material Nylon Cloth, Label Width 1 1/2 in, Material Properties Autoclavable, Cryogenic, Halogen Free, Printer Series Compatibility BMP51, BMP53, M510, M511, Ribbon Color Black, Roll Length Not Applicable, Vial/Tube Size 12.0 to 24.0 ml
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tag, Al, Silver, 2" H x 2" W, Square, PK25 (43460)
- ENPAC Spill Kit, Oil-Based Liquids, Yellow (13-SP2O)
- CONDOR Cut-Resistant Gloves, XL/10, PR (61CV82)
- NMC RIGHT TO KNOW LABELS, WRITE ON (HM25)
- BRADY Sleeve, Polyolefin, White, 1" W (BM-250-1-312)
- BRADY Label Tape Cartridge, Clear, Labels/Roll: Continuous (M71C-375-430)
- BRADY Label Tape Cartridge, Red, Labels/Roll: Continuous (M71C-500-595-RD)
- BRADY Raised Panel Label, Black, Labels/Roll: 235 (B30EP-167U-593-BK)
- BRADY Precut Label Cartridge, Clear/White, Matte (M4-86-461)
- BRADY B33 Series Paper Labels 2 in H x 4 in W White 750/RL (B33-55-424)
- BRADY Label Tape Cartridge, Red, Labels/Roll: Continuous (13654)
- Brady Label Maker Tapes, Labels, Signs & Tags