Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Precut Label Cartridge, White, Matte
Mfr # M5-124-492
Zoro # G109483442
product price: $76.15
/ea
Free Shipping & Returns
$76.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP51, BMP53, M510, M511
- Standards Compliant with Directive 2011/65/EU and 2015/863
- Adhesive Adhesive
- Indoor/Outdoor Usage Indoor
- Application General Identification, Laboratory Labeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M5-124-492
- Zoro # G109483442
- UPC # 888434593271
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Vial/Tube Size | 1.5 to 2.0 ml |
Label Width | 1/2 in |
Label Height | 1 21/32 in |
Description
Precut Label Cartridge, Compatible Grainger Part Number 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 810HX3, 810HX4, Compatible Mfr Part Number BMP51, BMP53, M511, Label Color White, Label Finish Matte, Label Height 1 21/32 in, Label Material Polyester, Label Width 1/2 in, Material Properties Cold-temperature application, Cryogenic, Printer Series Compatibility BMP51, BMP53, M510, M511, Ribbon Color Black, Roll Length Not Applicable, Vial/Tube Size 1.5 to 2.0 ml
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT FR Force Cotton LS T Shirt (100235-465)
- LAKELAND Chemical Resistant Apron, Yellow, PK10 (PBLC650)
- BRADY White Tedlar(R) Wire Marker, THT-21-437 (THT-21-437)
- DUPONT Coveralls, 25 PK, White, Tyvek(R) IsoClean(R), Zipper (IC105SWHXL0025CS)
- BRADY Thermal Transfer Label, White, Labels/Roll: 1000 (THT-76-483-1)
- BRADY Label Tape Cartridge, Green, Labels/Roll: Continuous (PTL-8-439-GR)
- BRADY Thermal Transfer Label, Clear, Labels/Roll: 500 (PTL-29-430)
- BRADY Cable Marking Tags 0.41 in H x 2.2 in W White 250/RL (HSNX-400-2-WT-S)
- BRADY Precut Label Roll Cartridge, Clear/White (M4-48-427)
- BRADY Thermal Transfer Label, White, Labels/Roll: 10,000 (THT-3-423-10)
- AVERY Surface Safe Removable Label Safety Sign, Inkjet/Laser, 5x7, Wht, PK30 (61511)
- Brady Safety Labels