Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Precut Label Cartridge, White, Matte
Mfr # M5-112-490
Zoro # G109483541
product price: $79.69
/ea
Free Shipping & Returns
$79.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP51, BMP53, M510, M511
- Standards Compliant with Directive 2011/65/EU and 2015/863
- Indoor/Outdoor Usage Indoor
- Application Laboratory Labeling
- Adhesive Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M5-112-490
- Zoro # G109483541
- UPC # 888434593165
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Vial/Tube Size | 0.5 to 0.7 ml |
Label Width | 1 1/4 in |
Label Height | 3/8 in |
Description
Precut Label Cartridge, Compatible Grainger Part Number 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 810HX3, 810HX4, Compatible Mfr Part Number BMP51, BMP53, M511, Label Color White, Label Finish Matte, Label Height 3/8 in, Label Material Polyester, Label Width 1 1/4 in, Material Properties Autoclavable, Cold-temperature application, Cryogenic, Printer Series Compatibility BMP51, BMP53, M510, M511, Ribbon Color Black, Roll Length Not Applicable, Vial/Tube Size 0.5 to 0.7 ml
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 8.5"W x 5.5"H Wall U-Frame w/ Holes, PK10 (162727)
- BIOCLEAN Disposable Gloves Nitrile Powder Free White S 1000 PK (BIOTAC)
- 3M SCOTT Bayonet Adapter, Pack of 5 (AV-632)
- HONEYWELL Visor Cover, 900 Series, Black (PA905)
- BRADY Label, White, Labels/Roll: 100 (PTL-22-423)
- BRADY Label, White, Labels/Roll: 500 (PTL-17-351)
- BRADY Label, Silver, Labels/Roll: 500 (PTL-29-486)
- BRADY Precut Label Roll Cartridge, Black/Clear (M4C-1000-595-CL-BK)
- BRADY Precut Label Roll Cartridge, Black/Orange (M4C-1000-595-OR-BK)
- BRADY Wraptor Self Lam Vinyl Wire and Cable Labels 2.5in H x 1.5in W WT/CL 2200/RL (WRAP-5-417)
- BRADY Label Roll, Translucent/White, Labels/Roll: 1000 (B33-121-427)
- Brady Label Maker Tapes, Labels, Signs & Tags