Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Precut Label Cartridge, White, Matte
Mfr # M4-131-492
Zoro # G209483465
Free Shipping & Returns
$84.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP41, BMP51, BMP53, M410, M510, M511
- Standards Compliant with Directive 2011/65/EU and 2015/863
- Application General Identification, Laboratory Labeling
- Adhesive Adhesive
- Indoor/Outdoor Usage Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M4-131-492
- Zoro # G209483465
- UPC # 888434592076
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Vial/Tube Size | 1.0 to 8.0 ml |
Label Height | 1/2 in |
Label Width | 1 in |
Description
Precut Label Cartridge, Compatible Grainger Part Number 20XX01, 20XX02, 20XX04, 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 29YJ26, 810HX3, 810HX4, Compatible Mfr Part Number BMP41, BMP51, BMP53, M511, Label Color White, Label Finish Matte, Label Height 1/2 in, Label Material Polyester, Label Width 1 in, Material Properties Cold-temperature application, Cryogenic, Printer Series Compatibility BMP41, BMP51, BMP53, M410, M510, M511, Ribbon Color Black, Roll Length Not Applicable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Glasses, Gray Anti-Scratch (30ZC64)
- VESTIL Stackable Poly Barricade, Yellow, Virgin Polyethylene with UV Stabilizer, 36 H, 76.5 L, 16 W, Yellow (BCD-7636-YL)
- CALLOWAY MILLS Natural, Black, 30 W x 48 L (101633048NP)
- AMMEX Shoe Covers Universal, 300PK (BOOTIES)
- BRADY Thermal Transfer Label, White/Translucent, Labels/Roll: 500 (THT-82-427-0.5)
- BRADY Label, Yellow, Labels/Roll: 50 (PTLEP-176-593-YL)
- BRADY Label Tape Cartridge, Gray, Labels/Roll: Continuous (113144)
- BRADY Label, White/Red, Labels/Roll: 100 (B30-25-855-ANSIDA)
- BRADY Harsh Environment Multi-Purpose Polyester Labels for B33 Printers - 2in x 4in (B33-55-423)
- BRADY Precut Label Roll Cartridge, Yellow, Gloss (M4C-500-584-YL)
- AVERY Surface Safe Removable Label Safety Sign, Inkjet/Laser, 5x7, Wht, PK30 (61511)
- Brady Safety Labels