Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Precut Label Cartridge, White, Matte
Mfr # M4-130-499
Zoro # G709483507
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP41, BMP51, BMP53, M511
- Adhesive Adhesive
- Indoor/Outdoor Usage Indoor
- Application Component and Equipment Labeling, Electrical Labeling, General Identification, Laboratory Labeling, Warehouse Marking, Wire and Cable Labeling
- Standards Compliant with Directive 2011/65/EU and 2015/863
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M4-130-499
- Zoro # G709483507
- UPC # 888434592298
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Label Height | 3/8 in |
Label Width | 53/64 in |
Vial/Tube Size | 0.6 ml |
Description
Precut Label Cartridge, Compatible Grainger Part Number 20XX01, 20XX02, 20XX04, 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 29YJ26, 810HX3, 810HX4, Compatible Mfr Part Number BMP41, BMP51, BMP53, M511, Label Color White, Label Finish Matte, Label Height 3/8 in, Label Material Nylon Cloth, Label Width 53/64 in, Material Properties Autoclavable, Cryogenic, Halogen Free, Printer Series Compatibility BMP41, BMP51, BMP53, M511, Ribbon Color Black, Roll Length Not Applicable, Vial/Tube Size 0.6 ml
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Black Rubber Spout Replacement Gasket (11020)
- DUPONT Collared Disposable Coverall, 25 PK, Blue, SMS, Zipper (PB125SBU2X002500)
- KLEIN TOOLS Bluetooth Earmuffs (AESEM1)
- SUPERGRIT 3" Stair nosing-3'0" length Black (630A-BLA3)
- BRADY Thermal Transfer Printer Labels, White on Translucent, Labels/Roll: 1500 (THT-66-427-1.5)
- BRADY B33 Series Weather Resistant Outdoor Polyester Labels 2 in H x 4 in W YL 750/RL (B33-55-8591-YL)
- BRADY Wire and Cable Label, White, Matte Finish (M5-125-1-342)
- BRADY Brady B30 Series Indoor-Outdoor Industrial Vinyl Labels, 4inW X 100'L, Black, (B30C-4000-595-BK)
- BRADY Label Roll, Translucent/White, Labels/Roll: 500 (B33-81-427)
- BRADY Label Roll, White, Labels/Roll: 500 (B33-19-483)
- SWETECH LABELS Brother compatible DK-2205 Continuous Paper Label Roll, Cut-to-Length Label, 2.4-in. x 100Ft, 10PK (DK2205-SWE)
- Brady Label Maker Tapes, Labels, Signs & Tags