Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Precut Label Cartridge, White, Gloss
Mfr # M4-7-422
Zoro # G309483501
product price: $64.29
/ea
$64.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP41, BMP51, BMP53, M511
- Adhesive Adhesive
- Standards Compliant with Directive 2011/65/EU and 2015/863
- Indoor/Outdoor Usage Outdoor
- Application Asset Tracking, Barcode Labeling, Circuit Board Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, General Identification, Inventory and Inspection Labeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M4-7-422
- Zoro # G309483501
- UPC # 888434591628
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Label Height | 1/2 in |
Label Width | 1/2 in |
Description
Precut Label Cartridge, Compatible Grainger Part Number 20XX01, 20XX02, 20XX04, 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 29YJ26, 810HX3, 810HX4, Compatible Mfr Part Number BMP41, BMP51, BMP53, M511, Label Color White, Label Finish Gloss, Label Height 1/2 in, Label Material Polyester, Label Width 1/2 in, Material Properties Not Applicable, Printer Series Compatibility BMP41, BMP51, BMP53, M511, Ribbon Color Black, Roll Length Not Applicable, Vial/Tube Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY V-Gard Front Brim Hard Hat, Slotted, Cap Style, Type 1, Class E, Staz-On Pinlock Suspension, Orange (463945)
- NOTRAX 9 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0039YB)
- RADIANS THRAXUS Elite, IQUITY Safety Eyewear, Blue w Rubber Gasket, Smoke IQ Lens (TXE2-23ID)
- MECHANIX WEAR Mechanics Gloves, L, Brown, Form-Fitting Trek Dry(R) (LFF-75-010)
- BRADY Precut Label Cartridge, White, Gloss (M4-47-422)
- BRADY Label, 1 in W, Clear; White (M6-21-642)
- BRADY Label, 1 in W, Light Gray (M6-17-428-PSL)
- BRADY Precut Label Cartridge, White, Matte (M5-195-481)
- BRADY Label Cartridge, Self-Laminating Vinyl, M21 Printer, 1 in W x 14 ft L, Black on White/Translucent (M21-1000-427)
- BRADY Label Roll, White, Labels/Roll: 1500 (B33-17-483)
- BRADY Thermal Transfer Label, White, Labels/Roll: 5000 (THT-91-498-5)
- Brady Label Maker Tapes, Labels, Signs & Tags