Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Precut Label Cartridge, White, Gloss
Mfr # M4-60-483
Zoro # G009483405
original price:
$85.79
15% off
new price: $72.49
/ea
$72.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP41, BMP51, BMP53, M410, M510, M511
- Application Asset Tracking, Barcode Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, General Identification, Inventory and Inspection Labeling
- Indoor/Outdoor Usage Outdoor
- Adhesive Adhesive
- Standards Compliant with Directive 2011/65/EU and 2015/863
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M4-60-483
- Zoro # G009483405
- UPC # 888434591994
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Label Width | 1 in |
Label Height | 2 in |
Description
Precut Label Cartridge, Compatible Grainger Part Number 20XX01, 20XX02, 20XX04, 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 29YJ26, 810HX3, 810HX4, Compatible Mfr Part Number BMP41, BMP51, BMP53, M511, Label Color White, Label Finish Gloss, Label Height 2 in, Label Material Polyester, Label Width 1 in, Material Properties Not Applicable, Printer Series Compatibility BMP41, BMP51, BMP53, M410, M510, M511, Ribbon Color Black, Roll Length Not Applicable, Vial/Tube Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-3016M/WB/18/FY/S7)
- CONDOR Breakaway Vest, Yllw/Green, 2XL/3XL (53YN43)
- PROFLEX BY ERGODYNE ProFlex 650 Neoprene Elbow Sleeve-Small (16572)
- RADIANS Radians ST31-2 Short Sleeve Cooling T-Shirt (ST31-2PGS-XL)
- BRADY Precut Label Cartridge, White, Gloss (M4-61-483)
- BRADY Label (M21-30-423)
- BRADY Precut Label Roll Cartridge, Yellow, Gloss (M4C-500-595-YL-BK)
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 1/2 in W x 21 ft L, White on Green (M21-500-595-GN)
- BRADY Thermal Transfer Label, White, Labels/Roll: Continuous (THT-107-483)
- BRADY Label (M21-11-499)
- BRADY Label Roll, White, Labels/Roll: 500 (B33-19-483)
- Brady Safety Labels