Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Precut Label Cartridge, White, Gloss
Mfr # M4-47-483
Zoro # G309483464
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP41, BMP51, BMP53, M410, M510, M511
- Indoor/Outdoor Usage Outdoor
- Adhesive Adhesive
- Standards Compliant with Directive 2011/65/EU and 2015/863
- Application Asset Tracking, Barcode Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, General Identification, Inventory and Inspection Labeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M4-47-483
- Zoro # G309483464
- UPC # 888434592007
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Label Width | 1 in |
Label Height | 1/2 in |
Description
Precut Label Cartridge, Compatible Grainger Part Number 20XX01, 20XX02, 20XX04, 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 29YJ26, 810HX3, 810HX4, Compatible Mfr Part Number BMP41, BMP51, BMP53, M511, Label Color White, Label Finish Gloss, Label Height 1/2 in, Label Material Polyester, Label Width 1 in, Material Properties Not Applicable, Printer Series Compatibility BMP41, BMP51, BMP53, M410, M510, M511, Ribbon Color Black, Roll Length Not Applicable, Vial/Tube Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Overshoes, Mens, S, Pull On, Black, Rubber, PR (1300)
- BLACK DIAMOND Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 1000 lb., Polyethylene (5222-BD)
- DUNLOP Size 8 Men's Steel Rubber Boot, Black (8610433)
- LABELMASTER Dry Ice Label, Blank, 6inx6in, Paper, 500 (HML11-DICE)
- BRADY Cable Marking Tags 0.8 in H x 2.2 in W Yellow 250/RL (HSNX-800-2-YL-S)
- BRADY Label Cartridge, White, Labels/Roll: 100 (M71-23-483)
- BRADY Label, Black/Orange, Labels/Roll: 300 (B30-241-595-ANSIWA)
- BRADY Label, Color White, 2" W, 2" H (M6-2-7425)
- BRADY Precut Label Cartridge, White, Matte (M4-131-492)
- BRADY Label, White/Transluscent, Labels/Roll: 128 (JET-27-117-5)
- VNM SIGNMAKER GHS Label Roll, White, Labels/Roll: Continuous (GHSV44)
- Brady Label Maker Tapes, Labels, Signs & Tags