Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Precut Label Cartridge, Matte, 41/64 in H
Mfr # M4C-375-7641-YL
Zoro # G810040088
product price: $84.65
/ea
Free Shipping & Returns
$84.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP41, BMP51, BMP53, M410, M510, M511
- Standards RoHS Compliant
- Application Wire and Cable Labeling
- Shrink Ratio 2:1
- Resistance Properties Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M4C-375-7641-YL
- Zoro # G810040088
- UPC # 888434593837
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Minimum Wire Diameter | 0.19 in |
Maximum Wire Diameter | 0.32 in |
Label Width | 1 in |
Roll Length | 5 1/2 ft |
Label Height | 41/64 in |
Description
Precut Label Cartridge, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant, Material Series B-7641, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.32 in, Minimum Wire Diameter 0.19 in, Maximum Wire Gauge 4 AWG, Minimum Wire Gauge 12 AWG, Compatible Grainger Part Number 20XX01, 20XX02, 20XX04, 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 29YJ26, 810HX3, 810HX4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPA Cleanroom Gloves, Size 11, 20 mil, PK72 (E-194)
- SIGNMISSION Keep Aisle Clear 18in Non-Slip Floor Marker, 16" x 16", FD-2-R-16-99838 (FD-2-R-16-99838)
- MAGID TREX Flex Series TRX775 NitriX Grip Technology Palm Impact GloveCut Level A7, M (TRX775-M)
- ARIAT 6-Inch Work Boot, M, 7, Brown, PR (10033995)
- BRADY B33 Weather Resistant Outdoor Polyester Lbl 0.25in H x 0.25in W SL 10000/RL (B33-11-8591-SL)
- BRADY Precut Label Cartridge, Gray, Matte (M5-30-428)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-500-595-WT)
- BRADY Transfer Tape, Clear, Labels/Roll: Continuous (76737)
- BRADY Label, 1/2 in W, White (M7C-500-498)
- BRADY Label Cartridge, Black/White, Labels/Roll: 220 (M-11-499)
- ZORO SELECT 2" White Vinyl Write-On Tag, Pk25 (9WJX6)
- Brady Label Maker Tapes, Labels, Signs & Tags