Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Precut Label Cartridge, Matte, 41/64 in H
Mfr # M4C-375-342
Zoro # G210040237
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP41, BMP51, BMP53, M410, M510, M511
- Shrink Ratio 2:1
- Application Wire and Cable Labeling
- Standards RoHS Compliant
- Double-Sided Printable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M4C-375-342
- Zoro # G210040237
- UPC # 888434591451
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Maximum Wire Diameter | 0.32 in |
Minimum Wire Diameter | 0.13 in |
Roll Length | 5 1/2 ft |
Label Height | 41/64 in |
Label Width | 1 in |
Description
Precut Label Cartridge, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant, Material Series B-7641, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.32 in, Minimum Wire Diameter 0.13 in, Maximum Wire Gauge 4 AWG, Minimum Wire Gauge 12 AWG, Compatible Grainger Part Number 20XX01, 20XX02, 20XX04, 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 29YJ26, 810HX3, 810HX4
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Disposable Lab Coat, Basic SMS, Blue, 2XL (31TV10)
- QUEUE SOLUTIONS WallPro Magnetic 400, Black, 15' Green Belt (WPM400B-GN150)
- ALPHAGUARD Critical Cover Alphaguard Frock, Disposable, Snap Close, L, PK30 (FK-32122-3)
- CONDOR Belt, Lifting, S, Black (6T562)
- BRADY Label, 1/2 in W, White (M7-7-423)
- BRADY Label, White, Labels/Roll: 500 (M6-98-492)
- BRADY Label Tape Cartridge, Red, Labels/Roll: Continuous (13654)
- BRADY Thermal Transfer Label, White, Labels/Roll: 500 (PTPSL-17-422)
- BRADY Tape, Black, Labels/Roll: Continuous (B30C-1125-595-BK)
- BRADY Thermal Transfer Label, White, Labels/Roll: 5000 (B33-5-432)
- ZORO SELECT 3" x 8" White Magnetic Write-On Tag, Pk25 (8E759)
- Brady Label Maker Tapes, Labels, Signs & Tags