Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Precut Label Cartridge, Matte, 21/64 in H
Mfr # M4C-187-7641
Zoro # G110040245
product price: $78.69
/ea
Free Shipping & Returns
$78.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP41, BMP51, BMP53, M410, M510, M511
- Shrink Ratio 2:1
- Application Wire and Cable Labeling
- Standards RoHS Compliant
- For Print Method Thermal-Transfer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M4C-187-7641
- Zoro # G110040245
- UPC # 888434593783
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Maximum Wire Diameter | 0.15 in |
Roll Length | 5 1/2 ft |
Minimum Wire Diameter | 0.09 in |
Label Height | 21/64 in |
Label Width | 1 in |
Description
Precut Label Cartridge, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant, Material Series B-7641, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.15 in, Minimum Wire Diameter 0.09 in, Maximum Wire Gauge 10 AWG, Minimum Wire Gauge 16 AWG, Compatible Grainger Part Number 20XX01, 20XX02, 20XX04, 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 29YJ26, 810HX3, 810HX4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLS LAMONT Glv Lthr Drvr Cowhide Xl (1132XL)
- BRADY Caution Sign, 7"HX10"W, Plastic, Sign Legend Color: Black (131993)
- 3M Half Mask Respirator, Silicone, Gray (HF-802SD)
- SAFEWAZE Full Body Harness, Vest Style, L (FS99160-E-L)
- BRADY Label Tape Cartridge, Green, Labels/Roll: Continuous (113125)
- BRADY Raised Panel Label, Black, Labels/Roll: 610 (B30EP-171-593-BK)
- BRADY Precut Label Roll Cartridge, Black, Gloss (M5C-1500-595-BK-WT)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (76698)
- BRADY Label, 5/8 in W, Outdoor, White (M7C-625-422)
- BRADY Precut Label Roll Cartridge, White, Gloss (M4C-750-595-WT-BK)
- BRADY Label Tape Cartridge, Black on White, Labels/Roll: Continuous (MC-750-499)
- Brady Label Maker Tapes, Labels, Signs & Tags