Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Precut Label Cartridge, Gray, Matte
Mfr # M4-47-428
Zoro # G109483428
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP41, BMP51, BMP53, M511
- Adhesive Adhesive
- Indoor/Outdoor Usage Indoor
- Standards Compliant with Directive 2011/65/EU and 2015/863
- Application Asset Tracking, Circuit Board Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, General Identification, Inventory and Inspection Labeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M4-47-428
- Zoro # G109483428
- UPC # 888434591895
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Label Height | 1/2 in |
Label Width | 1 in |
Description
Precut Label Cartridge, Compatible Grainger Part Number 20XX01, 20XX02, 20XX04, 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 29YJ26, 810HX3, 810HX4, Compatible Mfr Part Number BMP41, BMP51, BMP53, M511, Label Color Gray, Label Finish Matte, Label Height 1/2 in, Label Material Metallized Polyester, Label Width 1 in, Material Properties Metallic Appearance, Printer Series Compatibility BMP41, BMP51, BMP53, M511, Ribbon Color Black, Roll Length Not Applicable, Vial/Tube Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Full Body Harness, Vest Style, XL (FS-FLEX360-XL)
- NANO MAGIC Standard Lens Cleaning Spray 6oz Bottle, 1ct (6162LC)
- NMC Steel Sign Post - 96"H (P8GR)
- APACHE Male Aluminum Pin Lug, 3" (43077007)
- BRADY Printer Label, White, Labels/Roll: 250 (PTL-19-423)
- BRADY Label, Black/Yellow, 4 1/8" W, 2" H (BMC-2000-595-PEL)
- BRADY Label Tape Cartridge, Red, Labels/Roll: Continuous (PTL-42-439-RD)
- BRADY PermaSleeve Heat Shrink Wire and Cable Labels Single-sided for B33 Printers-0.094in Dia x 1in White (B33-94-2-342-2)
- BRADY Precut Label Cartridge, White, Matte (M4-82-492)
- BRADY Label, White, Labels/Roll: 250 (THTEP-177-593-.5)
- BRADY Label Roll, Yellow, Labels/Roll: Continuous (B30C-2500-509-YL)
- Brady Label Maker Tapes, Labels, Signs & Tags