Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Precut Label Cartridge, Clear, Gloss
Mfr # M5-78-432-CL-BK
Zoro # G409483500
product price: $61.85
/ea
$61.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP51, BMP53, M510, M511
- Standards Compliant with Directive 2011/65/EU and 2015/863
- Indoor/Outdoor Usage Outdoor
- Adhesive Adhesive
- Application Asset Tracking, Barcode Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, General Identification, Inventory and Inspection Labeling, Laboratory Labeling, Warehouse Marking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M5-78-432-CL-BK
- Zoro # G409483500
- UPC # 888434593011
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Label Width | 1 in |
Label Height | 1 29/32 in |
Description
Precut Label Cartridge, Compatible Grainger Part Number 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 810HX3, 810HX4, Compatible Mfr Part Number BMP51, BMP53, M511, Label Color Clear, Label Finish Gloss, Label Height 1 29/32 in, Label Material Polyester, Label Width 1 in, Material Properties Not Applicable, Printer Series Compatibility BMP51, BMP53, M510, M511, Ribbon Color Black, Roll Length Not Applicable, Vial/Tube Size Not Applicable, For Print Method Thermal-Transfer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Warning Sign, 7" Height, Rigid Plastic, Standby Generator Automatically With Symbol, Landscape (OS-WS-P-710-L-12408)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, XL, Yellow, Trekdry(R) (SFF-91-011)
- NOTRAX Entrance Mat, Charcoal, 4 ft. W x 8 ft. L (109S0048CH)
- BRADY Lockout Padlock, KA, Green, 1-7/16"H, PK6 (133290)
- BRADY Label, Black, Labels/Roll: 500 (THTEP-176-593-.5BK)
- BRADY Precut Label Roll Cartridge, White, Matte (M4C-375-499)
- BRADY Label, Red/Black/White, Labels/Roll: 300 (B30-241-595-OSHADA)
- BRADY Tape, Clear, Labels/Roll: Continuous (B30C-2250-595-CL)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-4000-584-YL)
- BRADY Label, Silver, Labels/Roll: 750 (PTL-15-428)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-3000-595-WT)
- Brady Safety Labels