Shop All Label Maker & Printer Accessories
Brady
Power Supply, Lithium-Ion
Mfr # M210-PWR-KIT
Zoro # G204851504
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Li-Ion Battery Pack and AC Adapter Power Kit
- Printer Series Compatibility BMP(R)21 LAB Label Printer, BMP(R)21-PLUS Label Printer, M210 Label Printer, M210-LAB Label Printer
- Compatible Mfr Part Number M210
- Includes (1) M210 AC Adapter/Charger, (1) M210 Li-ion Battery Pack
- Battery Chemistry Lithium-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M210-PWR-KIT
- Zoro # G204851504
- UPC # 888434587843
- Country of Origin Thailand
- Category Label Maker & Printer Accessories
Details
Item | Power Supply |
Product Type | Li-Ion Battery Pack and AC Adapter Power Kit |
Printer Series Compatibility | BMP(R)21 LAB Label Printer, BMP(R)21-PLUS Label Printer, M210 Label Printer, M210-LAB Label Printer |
Compatible Mfr Part Number | M210 |
Includes | (1) M210 AC Adapter/Charger, (1) M210 Li-ion Battery Pack |
Battery Chemistry | Lithium-Ion |
Standards | RoHS Compliant 2011/65/EU and 2015/863 |
Printer Series Compatibility | BMP(R)21 LAB Label Printer, BMP(R)21-PLUS Label Printer, M210 Label Printer, M210-LAB Label Printer |
Description
Power Supply, Compatible Grainger Part Number 793ET9, 793EU0, 793EU1, Compatible Mfr Part Number M210, Printer Series Compatibility BMP(R)21 LAB Label Printer, BMP(R)21-PLUS Label Printer, M210 Label Printer, M210-LAB Label Printer, Battery Chemistry Lithium-Ion, Nominal Voltage 110, Includes (1) M210 AC Adapter/Charger, (1) M210 Li-ion Battery Pack, Product Type Li-Ion Battery Pack and AC Adapter Power Kit, Standards RoHS Compliant 2011/65/EU and 2015/863
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SICURIX ID Card Reel with Belt Clip, 30" Extension, Black (BAU68824)
- ENCORE PACKAGING Compact Pusher Tensioner, HD (EP-1610)
- GHENT Fabric Bulletin Board 48"x72", Gray (TF46-91)
- LIQUID PAPER Correction Tape, White, PK2 (87813)
- BRADY AC Adapter, 110V (M210-AC)
- BRADY Magnet Attachment, For BMP61, M610 (M610-MAGNET)
- BRADY Battery, Lithium-Ion (M210-BATTERY)
- BRADY BradyPrinter i7100 Accessory ESD Cover (150772)
- BRADY Printer Cleaning Cards, for use with G1408653, Pk5 (PCK-5)
- BRADY Carrying Case, Plastic, Color Blue (M611-HC)
- BROTHER Adhesive Label Tape Cartridge 1-2/5" x 26-1/4 ft., Black/White (HGeS2615PK)
- Brady Label Maker & Printer Accessories