Shop All Barcode Readers & Accessories
Brady
Power Supply, Black, 2 1/2 in L
Mfr # 176509
Zoro # G210953827
product price: $56.95
/ea
$56.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3 in
- Product Type Power Supply
- Cable Length 19 3/4 in
- Color Black
- Overall Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 176509
- Zoro # G210953827
- UPC # 888434623992
- Country of Origin China
- Category Barcode Readers & Accessories
Dimensions
Overall Width | 3 in |
Cable Length | 19 3/4 in |
Overall Length | 2 1/2 in |
Overall Height | 1 1/2 in |
Details
Item | Power Supply |
Product Type | Power Supply |
Color | Black |
Compatible with Manufacturer Model Number | CR2700 |
For Use with Mfr. Model Number | CR2700 |
Includes | Power Supply |
For Use With Mfr. Model Number | CR2700 |
Description
Power Supply,Black,2 1/2 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARSKA General Monocular, 10x Magnification, Roof Prism, 288 ft Field of View (AA10196)
- MONOPRICE High Speed HDMI Cable, Hdr, 10 ft., Black (15429)
- STEREN Binding Post Banana Jack Panel Mount Ada (251-509)
- PEERLESS TV Wall Mount, For Televisions, Black (DS-S560-2X2)
- EPSON Epson B11B252202 DS-70 Portable Document Scanner (B11B252202)
- ZEBRA TECHNOLOGIES Zebra CBA-U21-S07ZBR 7' Straight Shielded USB Series A Connector (105U21S07ZBR)
- ERGODYNE Squids 3138 Padded Barcode Scanner Harness & Lanyard for Mobile Computers, S, Black (19188)
- CODE CR2700 Handheld Wireless Handle Barcode Scanner with Charging Station Bluetooth (176516)
- ZEBRA TECHNOLOGIES Handheld Imager, 6-39/64" Overall Height (DS8108-SR7U2100AZW)
- ERGODYNE Squids 3136 Barcode Scanner Adaptor Strap, Black, 10 Pack (19169)
- ZEBRA TECHNOLOGIES Corded Linear Imager, 140g Weight (LI2208-SR6U2100AZN)
- Brady Barcode Readers & Accessories