Shop All Label Maker & Printer Accessories
Brady
Power Cable for Juki adapter arms 3.15 in H x 0.59 in D
Mfr # 151317
Zoro # G508584528
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ALF14-25
- Length 0.59 in
- Size 3.15 in H x 0.59 in D
- Application Circuit Board Labeling
- Height 3.15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 151317
- Zoro # G508584528
- Country of Origin Germany
- Category Label Maker & Printer Accessories
Dimensions
Length | 0.59 in |
Size | 3.15 in H x 0.59 in D |
Height | 3.15 in |
Details
Item | Power Cable |
For Use With | ALF14-25 |
Application | Circuit Board Labeling |
Description
Make PCB ID a breeze with the ALF14-25 Label Feeder. This automatic label feeder is customizable so you can use it with a variety of pick and apply machines. Power supply for Juki adapter arms.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLNPACK Paper Cushion Material, Premade 100' (PC100)
- ENCORE PACKAGING Economy Strap Shears (EP-2400)
- TAPECASE Carton Sealing Tape, Red/White, 2In x 55Yd (15C751)
- PENTEL Pen, Energel, Alloy Rt, 0.7, Sr (BL407A)
- BRADY QuickSleeve Handheld Sleeve Applicator (QS)
- BRADY M21 Series and BMP51 Printer Accessory, Portable Printer Softcase (BMP-SC-1)
- BRADY Carrying Case, Color Black/Blue (M611-SLING)
- BRADY Printer Roller (153663)
- BRADY Carrying Case, Color Blue, Material Foam (M210-HC)
- BRADY Wraptor Wire Marking System - Spare Wrapper V-Block Replacement, Each (WRAPTOR-VBLK)
- CARLON Draft Tght Nm Elec Box2G (FN-236-V)
- Brady Labels & Label Makers