Shop All Pipe Markers, Arrow, and Banding Tape
Brady
POTABLE HEAT RECLAIM Pipe Marker Style 1 White on Green 1 per Card, 5 PK
Mfr # 106140-PK
Zoro # G808581944
product price: $39.99
/pk 5, $8.00/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend POTABLE HEAT RECLAIM
- Height 2.25 in
- Color White on Green
- Includes 5 Cards
- Material Polyester with Polyester Overlaminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 106140-PK
- Zoro # G808581944
- UPC # 888434579251
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2.25 in |
Width | 14 in |
Size | 2.25 in H x 14 in W |
Details
Item | Pipe Marker |
Legend | POTABLE HEAT RECLAIM |
Color | White on Green |
Includes | 5 Cards |
Material | Polyester with Polyester Overlaminate |
Application | Pipe and Valve Marking |
Adhesive | Permanent Acrylic |
Thickness | 0.0051 in |
Description
Laminated B-681 polyester seals in and protects graphics. Industrial grade self-adhesive protects against bacteria or moisture trapping behind the pipe marker. Style 1 pipe markers measure 2-1/4 x 14, come one marker per card, and fit pipe diameter 2-1/2 to 7-7/8. All stock markers meet ASME ANSI when used with arrow tape. For clean room applications, the material liner should be removed prior to entering the clean room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 4 in. Black Plastic Nail-On Number 0 1 pc, 10PK (839750)
- 3M Respirator Filter, N95 Prefilter, 5N11, Filter Class/N95 (51138-46464)
- CONDOR Coated Gloves, M, Nylon, Nitrile, PR (60VY82)
- PROPAC 3-PLY SURIGICAL MASK ASTM LEVEL 2 WRAPPED (D8012-1 WRAPPED)
- BRADY Low Halide Pipe Tape, Yellow, 100 ft. L (B30C-500-569-YL)
- BRADY Pipe Mkr, Domestic Hot Water, 2-1/2to3-7/8, 4051-C (4051-C)
- BRADY Pipe Marker, Sodium Hypochlorite, Yellow, 5761-II (5761-II)
- BRADY Pipe Marker Label Kit, Label Tape Roll, 176224 (176224)
- BRADY Pipe Marker, Plant Air, Y, 2-1/2 to3-7/8 In (4108-C)
- BRADY Pipe Mkr, Chilled Water Return, 8In orGrtr, 5647-HPHV (5647-HPHV)
- BRADY Pipe Mrkr, Condenser Water Return, 10 to15 (4040-H)
- Brady Pipe Markers, Arrow, and Banding Tape