Shop All Safety Banners and Posters
This Product is Discontinued
Brady
Poster, 18X24, Lockout Safety, English (Discontinued)
Mfr # LOSP8
Zoro # G0629474
This Product is Discontinued
Key Features
- Language English
- Material Laminated On Both Sides and Edge Sealed for Greater Tear Resistance and Durability
- Height 18 in
- Width 24 in
- Write on Surface No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # LOSP8
- Zoro # G0629474
- UPC # 754473456368
- Country of Origin Mexico
- Category Safety Banners and Posters
Dimensions
Height | 18 in |
Width | 24 in |
Details
Item | Training Poster |
Language | English |
Material | Laminated On Both Sides and Edge Sealed for Greater Tear Resistance and Durability |
Write on Surface | No |
Protective Coating | Clear Film Laminate |
Safety Banner Legend | Lockout Safety |
Printed Language | English |
Description
Training Poster, Safety Banner Legend Lockout Safety, Printed Language English, Width 24 in, Height 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.