Shop All Floor Sign Accessories
Brady
Post Sign Adapter, Polyethylene, PK6, Width: 6 in
Mfr # 92136
Zoro # G7431212
product price: $71.39
/pk 6, $11.90/ea
$71.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Height 2 in
- Color Yellow
- Sub-Category Post Installation Tools
- For Use With Warning Posts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 92136
- Zoro # G7431212
- UPC # 754473921361
- Country of Origin United States
- Category Floor Sign Accessories
Dimensions
Width | 6 in |
Height | 2 in |
Details
Color | Yellow |
Sub-Category | Post Installation Tools |
For Use With | Warning Posts |
Material | Polyethylene |
Includes | (6) Adapters |
Item | Post Sign Adapter |
Description
Post Sign Adapter, Yellow, Polyethylene, Height 2 in, Width 6 in, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Chock Wheels Of Truck Or Trailer Bilingual 10in X 7in Rigid Plastic, 7" W, 10" L, Landscape (OS-WS-P-710-L-12522)
- VIKING Viking Journeyman Hood (4112)
- EDGE EYEWEAR Safety Glasses, Smoke Polycarbonate Lens, Anti-Fog ; Anti-Static ; Anti-Scratch (XB136VS)
- ACCUFORM Wrap Stick Tag, Caution, 12"Lx3-1/8"W, PK25 (TAT113)
- BRADY Sign Cross Brace, Fiberglass, 36" L (57070)
- BRADY Sign Hardware, Nylon, PK2 (90913)
- BRADY Sign Mounting Brackets, Aluminum, 23" L (86338)
- NMC Blue C-Hook, 2 (PCHB)
- NMC Aluminum Pedestal Base (APB)
- IDEAL SHIELD Sign Base, HDPE, Blue (BPB-BL-96-BL W/WHEELS)
- NMC Green C-Hook, 2 (PCHG)
- Brady Signs