Shop All Sign Post Accessories
Brady
Post Sign Adapter, Polyethylene, PK6, 80961
Mfr # 80961
Zoro # G5825942
product price: $63.39
/pk 6, $10.57/ea
$63.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Post Installation Tools
- Color Yellow
- For Use With Warning Posts
- Height 1 3/4 in
- Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 80961
- Zoro # G5825942
- UPC # 754473809614
- Country of Origin Canada
- Category Sign Post Accessories
Dimensions
Height | 1 3/4 in |
Width | 5 in |
Details
Sub-Category | Post Installation Tools |
Item | Post Sign Adapter |
Color | Yellow |
For Use With | Warning Posts |
Material | Polyethylene |
Includes | (6) Adapters |
Description
Post Sign Adapter, Yellow, Polyethylene, Height 1 3/4 in, Width 5 in, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Arctic Winter Glove, XXL (A146)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACOG-TBSSUG)
- CONDOR Hooded Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTN5)
- DUPONT Disposable Lab Coat, 4XL, Blue, PK30 (PB271SBU4X003000)
- BRADY Double Sided Tape, B-156 Foam, 1 in, White (19811)
- BRADY Street Sign Tubular Post Top, Aluminum (56687)
- BRADY Sign Post, 8 ft. L, Composite, White, 97207 (97207)
- BRADY Shop Env, 12 x 9 In, Fluor Orn, Plstc, PK25 (56946)
- BRADY Sign Post, 5 ft. L, 8 In. W, 8 In. D (103569)
- BRADY Laminate Cartiridge, Size 8-3/5 x 50 ft. (20589)
- VISUAL WORKPLACE Peel/Stick, Quick Grid, 15.33"x23", Blue (35-803-1523-608)
- Brady Signs