Shop All Sign Post Accessories
Brady
Post Sign Adapter, Polyethylene, Black, PK6
Mfr # 80960
Zoro # G5496066
product price: $57.49
/pk 6, $9.58/ea
$57.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Use With Bradylink Posts
- Height 1 3/4 in
- Width 5 in
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 80960
- Zoro # G5496066
- UPC # 754473809607
- Country of Origin Canada
- Category Sign Post Accessories
Dimensions
Height | 1 3/4 in |
Width | 5 in |
Overall Height | 1 3/4 in |
Height (In.) | 1 3/4 in |
Overall Width | 5 in |
Details
Item | Post Sign Adapter |
Color | Black |
For Use With | Bradylink Posts |
Material | Polyethylene |
Includes | (6) Post Sign Adapters |
Accessory Type | Post Sign Adapter |
Product Type | Sign Adapter |
Description
Post Sign Adapter, Compatible Sign Post Bradylink Posts, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWSHIELD Class 3, Hi-Viz Green T-shirt, Size: XL (HW103FG (XL))
- MUCK BOOT CO Women's Arctic Ice Tall AGAT (ASVTA404 M 080)
- OCCUNOMIX Medium Sweatshirt, Hi-Vis Yellow (LUX-SWTHZBK-YM)
- SHOWA Coated Gloves, Blk/Gr, S, VF, 160F86, PR (381S-06-V)
- BRADY Loop Ferrule, Zinc Plated, PK50 (38090)
- BRADY Sign Post, 8 ft. L, Composite, White, 97208 (97208)
- BRADY Post Driver, 30 In. L x 4 In. W (87982)
- BRADY Street Sign Tubular Post Top, Aluminum (56687)
- BRADY Reusable Beaded Tie, 8 In, Wht, Plstc, PK100 (81761)
- BRADY Double Sided Tape, B-156 Foam, 3/4 in., Wht (78273)
- TAPCO Lap Splice Breakaway for U-Channel Posts (054-00034)
- Brady Signs