Shop All Floor Sign Accessories
Brady
Post Sign Adapter, Polyethylene
Mfr # 92135
Zoro # G8425188
product price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Sign Post
- Material Polyethylene
- Width 2 in
- Length 6 in
- Sub-Category Sign Brackets and Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 92135
- Zoro # G8425188
- UPC # 754473921354
- Country of Origin United States
- Category Floor Sign Accessories
Dimensions
Width | 2 in |
Length | 6 in |
Length (Straight Wireway) | 6 in |
Details
For Use With | Sign Post |
Material | Polyethylene |
Sub-Category | Sign Brackets and Hardware |
Color | Black |
Item | Post Sign Adapter |
Description
Post Sign Adapter, Black, Polyethylene, Width 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Clear 99.9% UV Rays (BK110)
- RADIANS Hi-Vis Cold Protection Coated Gloves, Terry Cloth Lining, S (RWG17S)
- WELLS LAMONT Hyrahyde Men's Indoor/Outdoor Work Mittens Black/Yellow L 1 pair (1217L)
- TECHNICHE Body Warmer, 3 x 5In., PK40 (5541)
- BRADY Sign Cross Brace, Fiberglass, 36" L (57070)
- BRADY Sign Hardware, Nylon, PK2 (90913)
- BRADY Sign Mounting Brackets, Aluminum, 23" L (86338)
- VISUAL WORKPLACE Faber 7000 Plotter (90-1328)
- MASTERVISION Floor Stand Sign Holder, 66" H (SIG07060101)
- NMC Green C-Hook, 2 (PCHG)
- NMC C-Hook, 2" Red, Packs Of 5 (PCHR)
- Brady Floor Sign Accessories