Shop All Sign Post Accessories
Brady
Post Sign Adapter, Polyethylene, 92135
Mfr # 92135
Zoro # G2537683
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Sign Brackets and Hardware
- Color Black
- For Use With Sign Post
- Length 6 in
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 92135
- Zoro # G2537683
- UPC # 754473921354
- Country of Origin United States
- Category Sign Post Accessories
Dimensions
Length | 6 in |
Width | 2 in |
Depth | 1" |
Details
Sub-Category | Sign Brackets and Hardware |
Item | Post Sign Adapter |
Color | Black |
For Use With | Sign Post |
Material | Polyethylene |
Accessory Type | Post Sign Adapter |
Description
Post Sign Adapter, Black, Polyethylene, Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Microflex MF-300 Exam Gloves, 6.3 mil, Natural Rubber Latex, Powder-Free, M (8), Natural, 100 Pack (MF-300-M)
- DEWALT Hi-Vis Wtrprf Lightweight Packable Raincoat-M (DRW11-1ZGR-M)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Lime Green (10035212)
- MOLDEX Glide Disposable Soft Foam Ear Plugs, Pod Shape, 30 dB, Green, 100 PK (6940)
- BRADY Sign Post, 5 ft. L, 19 In. W, 19 In. D, 103568 (103568)
- BRADY Post Driver, 30 In. L x 4 In. W (87982)
- BRADY Laminate Cartiridge, Size 8-3/5 x 100 ft. (20602)
- BRADY Shop Env, 12 x 9 In, Fluor Grn, Plstc, PK25 (56945)
- BRADY Laminate Cartiridge, Size 8-3/5 x 50 ft. (20589)
- BRADY Double Sided Tape, B-156 Foam, 1 in, White (19811)
- FLEXPOST, INC. FlexPost Replacement Spring Kit, Includes Zinc Coated Mounting Hardware, RE-SK (RE-SK)
- Brady Sign Post Accessories