Shop All Sign Post Accessories
Brady
Post Sign Adapter, Polyethylene, 92134
Mfr # 92134
Zoro # G9078806
product price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Post Installation Tools
- Color Yellow
- For Use With Bradylink Posts
- Height 2 in
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 92134
- Zoro # G9078806
- UPC # 754473921347
- Country of Origin United States
- Category Sign Post Accessories
Dimensions
Height | 2 in |
Width | 6 in |
Height (In.) | 2 in |
Overall Height | 2 in |
Overall Width | 6 in |
Details
Sub-Category | Post Installation Tools |
Item | Post Sign Adapter |
Color | Yellow |
For Use With | Bradylink Posts |
Material | Polyethylene |
Accessory Type | Post Sign Adapter |
Product Type | Sign Adapter |
Includes | Post Sign Adapter |
Description
Post Sign Adapter, Compatible Sign Post Bradylink Posts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Black/Grey, Stretch Nylon (G-EXMOU-03-M)
- HONEYWELL UVEX Honeywell Uvex 763-S3853 Uvex Avatar OTG Safety Glasses; Black & Blue - Clear Lens Tint (763-S3853)
- ACE Ankle Brace, Side Stabilizers, PK12 (207266)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, 24" Width, NOTICE Truck Drivers Check In Sign, Landscape (OS-NS-D-1824-L-16758)
- BRADY Laminate Cartiridge, Size 8-3/5 x 50 ft. (20589)
- BRADY Sign Post, 5 ft. L, 19 In. W, 19 In. D, 103568 (103568)
- BRADY Sign Post, 8 ft. L, Composite, White, 97208 (97208)
- BRADY Laminate Cartiridge, Size 8-3/5 x 100 ft. (20602)
- BRADY Double Sided Tape, B-156 Foam, 3/4 in., Wht (78273)
- BRADY Shop Env, 12 x 9 In, Fluor Grn, Plstc, PK25 (56945)
- VISUAL WORKPLACE Peel/Stick, Quick Grid, 15.33"x23", Blue (35-803-1523-608)
- Brady Signs