Shop All Safety Tags & Identification
Brady
PortableLockoutKit, Fill, Electrical, Pouch
Mfr # 95548
Zoro # G2627317
Free Shipping & Returns
$75.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockout Application Electrical Lockout
- Color Black
- Case Height 7 in
- Includes (1) 110 V Plug Lockout (65674), (1) Lockout Pouch (87943), (1) Steel Group Lockout Hasp (65375), (1) Stopower Plug Lockout (65673), (1) Wall Switch Lockout (65392), (2) Danger Lockout Tags (66064))
- Case Style Pouch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 95548
- Zoro # G2627317
- UPC # 754473955489
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Case Height | 7 in |
Case Width | 6 in |
Case Depth | 2 in |
Carrying Case Dimensions | 2 in D x 7 in W x 6 in H |
Details
Lockout Application | Electrical Lockout |
Color | Black |
Includes | (1) 110 V Plug Lockout (65674), (1) Lockout Pouch (87943), (1) Steel Group Lockout Hasp (65375), (1) Stopower Plug Lockout (65673), (1) Wall Switch Lockout (65392), (2) Danger Lockout Tags (66064)) |
Case Style | Pouch |
Portable | Yes |
Number of Padlocks Included | 0 |
Item | Portable Lockout Kit |
Language | English |
Standards | OSHA |
Number of Components | 6 |
Case Material | Canvas |
Tag Color | Black |
Carrying Case Type | Pouch |
Number of Tags Included | 2 |
Carrying Case Material | Canvas |
Kit Type | Electrical Power Pouch Kit |
Filled | Yes |
Number of Lockouts Included | 6 |
Maximum Number of Padlocks | 0 |
Included Lockout Types | Hasp, Plug, Wall Switch |
Description
Portable Lockout Kit, Filled Yes, Number of Lockouts Included 6, Number of Tags Included 2, Carrying Case Type Pouch, Included Lockout Types Hasp, Plug, Wall Switch, Language English, Carrying Case Dimensions 2 in D x 7 in W x 6 in H, Carrying Case Material Canvas, Includes (1) 110 V Plug Lockout (65674), (1) Lockout Pouch (87943), (1) Steel Group Lockout Hasp (65375), (1) Stopower Plug Lockout (65673), (1) Wall Switch Lockout (65392), (2) Danger Lockout Tags (66064))
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFILE Premier G22 Knee Boots, Brick Red, Size 8, Men, 15" H, PR (93255)
- MUCK BOOT CO Kids' Element Boot (KEL3CAM M 050)
- MCR SAFETY Safety Glasses, Indoor/Outdoor Anti-Scratch (BK119)
- BDG Extreme Tactical Grain Leather Kevlar Lined 17" Gauntlet, Size S (63-1-901-S)
- BRADY Danger Tag, Locked Out Device, Write-On Surface, Includes (25) Tags, (25) Attachment Strings (65454)
- BRADY Brady Steel Padlock Labels, Danger Locked Out Do Not Remove, 6/Pack (50280)
- BRADY Lockout Tags, 5-3/4" Label H, Red on White (B30-255-851OSHADSB)
- BRADY Padlock Label, 4/5 In. H, 1-1/9 In. W, PK6 (50289)
- BRADY Lockout Tag, 5-3/4" H x 3" W, Polyester (65500)
- BRADY Danger Bilingual Tag, 5-1/2 x 3 In, PK25 (65670)
- SAFE HANDLER Lock Out Tags, Two-Part Perforated Repair Order Tags(100-Pack) (BLSH-LOTAG-100)
- Brady Safety Tags & Identification