Brady

PortableLockout Kit, Filled, Electrical, 47 (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Lockout Safety Kits

Key Features

  • Filled/Unfilled Filled
  • Includes (1) 3-In-1 Plug Lockout (45842), (1) Lockout Safety Booklet (43565), (1) Lockout Toolbox (45624), (10) Danger Lockout Tags (45655), (14) Padlock Identifier Labels (45584), (2) Multi-Pole Circuit Breaker Lockout (45307), (3) 1.5 in Steel Lockout Hasp (49255), (3) Single Pole Breaker Lockouts (45300), (3) Steel Lockout Padlock 0.75 in Shackle KD Blue (143130)
  • For Lockout Type Electrical Lockout
  • Color Gray
  • Number of Components 47
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Carrying Case Dimensions 6.5 in D x 12 in W x 4.5 in H
Overall Width 12 in
Overall Height 7 in
Overall Depth 5 in

Description

Portable Lockout Kit, Filled Yes, Number of Lockouts Included 14, Number of Tags Included 10, Carrying Case Type Tool Box, Included Lockout Types Hasp, Padlock, Plug, Language English, Carrying Case Dimensions 6.5 in D x 12 in W x 4.5 in H, Carrying Case Material Polyethylene, Features Kit Contains Lockout Devices for Single and Multi-Pole Breakers and Electrical Plugs, as Well as Hasps, Padlocks, Tags and a Training Booklet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products