Shop All Spill Control Kits and Stations
Brady
Portable Spill Control Kits - Universal Application
Mfr # SKA-ATK
Zoro # G908589222
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mercury Spill Control Application Absorbents and Spill Control
- Color Silver
- Container Type Bag
- Size 17.5 in H x 16 in W x 20 in L
- Spill Capacity 7 gal (US)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # SKA-ATK
- Zoro # G908589222
- UPC # 662706252017
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Size | 17.5 in H x 16 in W x 20 in L |
Height | 17.5 in |
Length | 20 in |
Width | 16 in |
Container Size | 7 gal (US) |
Details
Item | Spill Kit |
Mercury Spill Control Application | Absorbents and Spill Control |
Color | Silver |
Container Type | Bag |
Spill Capacity | 7 gal (US) |
Includes | (15) 15 in x 19 in Pads; (3) 3 in x 4 ft Socks; Disposal Bag; Goggles; Handbook; Nitrile Gloves |
Material | Foil |
Description
Attack Pac Portable Spill Kits are efficient, space-saving, single-use kits packed in puncture and UV resistant foil bags.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 3-1/2" W, 14" H, 0.004" Thick (469V39)
- LYLE Notice Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U5-1581-NP_14X10 (U5-1581-NP_14X10)
- BRADY Label, 1 29/32 in W, Outdoor, Yellow (M6C-1900-439-YL)
- ANSELL Chemical Resistant Gloves, 10, Blue, PR (04-002)
- BRADY 6.5 Gallon Bucket with Neutralizer Spill Control Kit - Chemical Application, Acid Neutralizing (SKA-BKTACID)
- BRADY PUTPAT Sealing Putty, 10 oz, Gray (PUTPAT)
- BRADY 65-Gallon Drum Spill Control Kit - Mixed Oil Only and Universal Application (SKMA-65)
- BRADY Portable Spill Control Kits - Universal Application, TAA Approved (SKA-ATK-TAA)
- BRADY 30-Gallon Drum Mixed Application Spill Kit, Oil Only and Universal Application (SKMA-30)
- BRADY 55-Gallon Drum Spill Control Kit - Universal Application, Wheeled (SKA-55W)
- SPILLTECH Oil-Only Duffle Spill Kit (SPKO-DUFF)
- Brady Spill Control Kits and Stations