Shop All Spill Control Kits and Stations
Brady
Portable Spill Control Kits - Oil Only Application
Mfr # SKO-ATK
Zoro # G408589210
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Mercury Spill Control Application Absorbents and Spill Control
- Container Type Bag
- Size 4 in H x 16 in W x 20 in L
- Spill Capacity 7 gal (US)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # SKO-ATK
- Zoro # G408589210
- UPC # 662706152027
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Size | 4 in H x 16 in W x 20 in L |
Height | 4 in |
Container Size | 7 gal (US) |
Width | 16 in |
Length | 20 in |
Details
Item | Spill Kit |
Color | Silver |
Mercury Spill Control Application | Absorbents and Spill Control |
Container Type | Bag |
Spill Capacity | 7 gal (US) |
Includes | (15) 15 in x 19 in Pads; (3) 3 in x 4 ft Socks; Disposal Bag; Goggles; Handbook; Nitrile Gloves |
Material | Foil |
Description
Attack Pac Portable Spill Kits are efficient, space-saving, single-use kits packed in puncture and UV resistant foil bags.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO T-Shirt, Black Sided, Class 3, Lime, 3XL (9134-3X)
- MCR SAFETY Luminator .35Mm PVC Poly Suit 3 Pc, 5XL (2013RX5)
- ECON Fire Extinguisher Cabinet, Surface Mount, 19 in Height, 6 lb (9751-IC)
- GATEWAY SAFETY Impact Resistant Safety Goggles (36U50)
- BRADY Mobile Kaddie Spill Control Kit - Oil Only Application (SKO-K2)
- BRADY Spill Kit (SKMA-14)
- BRADY Spill Kit (SKA-14)
- BRADY 30-Gallon Drum Spill Control Kit - Universal Application (SKA30)
- BRADY 30-Gallon Drum Spill Control Kit - Universal Application, TAA Approved (SKA30-TAA)
- BRADY Spill Kit Refill (SKO14-R)
- 3M Petroleum Sorbent Spill Kit P-SKFL5, Petrol, 5 Gallons, 3 Each/Case (P-SKFL5)
- Brady Spill Control Supplies