Shop All Spill Control Kits and Stations
Brady
Portable Spill Control Kits - Chemical Application
Mfr # SKH-ATKGRNG
Zoro # G4095226
original price:
$47.49
4% off
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Spill Control - Fluids Absorbed 7 gal
- Fluids Absorbed Harsh Chemicals
- Container Type Bag
- Volume Absorbed Per Pkg. 7 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # SKH-ATKGRNG
- Zoro # G4095226
- UPC # 662706251027
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Pad Length | 19 in |
Sock Diameter | 3 in |
Pad Width | 15 in |
Sock Length | 48 in |
Description
Attack Pac Portable Spill Kits are efficient, space-saving, single-use kits packed in puncture and UV resistant foil bags.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Keep Closed Label, Pk5 (C81AP)
- CAT WORKWEAR Trademark Trouser, Workwear, Cargo with (C172-016)
- NMC Employees Only Sign, M57R (M57R)
- BRADY Blank Tag, 5-3/4 x 3 In, Yellow, PK25 (65373)
- BRADY 55-Gallon Drum Spill Control Kit - Universal Application, TAA Approved (SKA55-TAA)
- BRADY Portable Spill Control Kits - Universal Application, TAA Approved (SKA-ATK-TAA)
- BRADY Large Truck Spill Control Kit - Oil Only Application (SKO-LT)
- BRADY 30-Gallon Drum Spill Control Kit - Universal Application, TAA Approved (SKA30-TAA)
- BRADY Basic Portable Spill Control Kit - Universal Application (SKA-BSC)
- BRADY Locking Spill Control Cart (SC-CART)
- FIRST AID ONLY Fluid Spill RespndrPck, Plastc Tube, Clear (RC-657)
- Brady Spill Control Kits and Stations