Shop All Lockout Safety Kits
Brady
Portable LockoutKit, Electrical/Valve, 150
Mfr # LK043E
Zoro # G4958685
product price: $530.09
/ea
Free Shipping & Returns
$530.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) 3-In-1 Plug Lockout (45842), (1) AC Voltage Sensor (65269), (1) Gate Valve Lockout 1 to 2.5 in (65560), (1) Gate Valve Lockout 2.5 to 5 in (65561), (1) Gate Valve Lockout 5 to 6.5 in (65562), (1) Pad of Lockout Tagout Checklists (119076), (1) Plug Lockout (45841), (100) Cable Ties (45429), (3) 4 ft Lockout Chain, (3) Aluminum Lockout Padlock 1.5 in Shackle KA Blue (105903), (3) Aluminum Lockout Padlock 1.5 in Shackle KA Yellow (105904), (3) Aluminum Lockout Padlocks 1.5 in Shackle KA Red (105902), (3) Lockout Box, (34) Lockout Tag with Ties, (9) 1.5 in Steel Lockout Hasp (49255)
- Maximum Number of Padlocks 9
- Number of Components 150
- Key Type Keyed Alike
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # LK043E
- Zoro # G4958685
- UPC # 754473455897
- Country of Origin China
- Category Lockout Safety Kits
Dimensions
Carrying Case Dimensions | 4 in D x 8.75 in W x 11.12 in H |
Delete - Station Size | Medium (20-40 Lockout Devices) |
For Minimum Hand Wheel Diameter | 5 in |
For Maximum Hand Wheel Diameter | 6 1/2 in |
Description
Portable Lockout Kit, Filled Yes, For Maximum Hand Wheel Diameter 6 1/2 in, Number of Lockouts Included 29, Number of Tags Included 35, Carrying Case Type Carrying Case, Included Lockout Types Hasp, Padlock, Language English, Carrying Case Dimensions 4 in D x 8.75 in W x 11.12 in H, Carrying Case Material Plastic, Features Remember, to Comply with OSHA Regulations, a Set of Keyed-Alike Padlocks Should Never be Split Among Multiple Employees, For Minimum Hand Wheel Diameter 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Hi-Vis Cut Resistant Coated Gloves, A7 Cut Level, Polyurethane, 2XL, 1 PR (RWG558XXL)
- 3M PROTECTA Shock Absorbing Lanyard, 4 ft., Red (1341004)
- VIKING Viking Journeyman 420D Bib Pant Black (3307P-S)
- DICKIES Short Sleeve Shirt, Black English Red, XL (05BKER RG XL)
- BRADY Padlock Station, 5-11/16" H x 4" W (149173)
- BRADY Lockout Kit, 13 Lockouts, Red (153677)
- BRADY Lockout Station, Unfilled, 30 In H (50993)
- BRADY Portable LockoutKit, Electrical/Valve, Blk (95552)
- BRADY Lockout Station, 3.5" D, 16" H, 14" W (153685)
- BRADY Lockout Station, Filled, Electrical, 1 Lock (3075)
- BRADY Lockout Board, Unfilled, Yellow (50989)
- Brady Lockout Tagout