Shop All Lockout Safety Kits
This Product is Discontinued
Brady
Portable Lockout Kit, Red, Electrical, 8 (Discontinued)
Mfr # 105966
Zoro # G5200517
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lockout Application Electrical Lockout
- Color Red
- Number of Padlocks Included 0
- Case Width 4 3/4 in
- Case Height 7 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 105966
- Zoro # G5200517
- UPC # 754473034832
- Country of Origin China
- Category Lockout Safety Kits
Dimensions
Case Width | 4 3/4 in |
Case Height | 7 1/2 in |
Case Depth | 2 in |
Carrying Case Dimensions | 2 in D x 7.5 in W x 4.75 in H |
Delete - Station Size | Small (1-20 Lockout Devices) |
Description
Portable Lockout Kit, Filled Yes, Number of Lockouts Included 6, Number of Tags Included 2, Carrying Case Type Pouch, Included Lockout Types Circuit Breaker, Hasp, Language English, Carrying Case Dimensions 2 in D x 7.5 in W x 4.75 in H, Carrying Case Material Nylon, Circuit Breaker Lockout Type Clamp-On Circuit Breaker Lockout
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.