Shop All Lockout Safety Kits
Brady
Portable Lockout Kit, Pouch, 8inH x 7inW
Mfr # LKBLO
Zoro # G9404674
product price: $78.29
/ea
Free Shipping & Returns
$78.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockout Application Electrical Lockout
- Includes (1) 1.5 in Steel Lockout Hasp (49255), (1) 3-Phase Breaker Lockout (45310), (1) Lockout Pouch (45615), (1) Steel Lockout Padlock 0.75 in Shackle KD Blue (143130), (10) Danger Lockout Tags (45655), (2) Multi-Pole Breaker Lockout (45307), (2) No-Hole Circuit Breaker Lockout (45308), (2) Single Pole Breaker Lockouts (45300)
- Number of Components 20
- Color Red, White
- Standards OSHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # LKBLO
- Zoro # G9404674
- UPC # 754473456078
- Country of Origin China
- Category Lockout Safety Kits
Dimensions
Case Width | 7 in |
Case Depth | 3 in |
Case Height | 8 in |
Delete - Station Size | Small (1-20 Lockout Devices) |
Carrying Case Dimensions | 3 in D x 7 in W x 8 in H |
Description
Portable Lockout Kit, Filled Yes, Number of Lockouts Included 10, Number of Tags Included 10, Carrying Case Type Pouch, Included Lockout Types Hasp, Padlock, Language English, Carrying Case Dimensions 3 in D x 7 in W x 8 in H, Carrying Case Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA WARNING, 5" Height, 7" Width, Electrical Hazard Authorized, Landscape (OS-WS-D-57-L-12584)
- PYRAMEX Ridgeline Cap Style, 4pt Suspension (HPR441)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB922B)
- GEMTOR Carabiner, Auto-Lock, 4-3/8" Length, Aluminum, Silver (5107)
- BRADY Lockout Board, Unfilled, 23-1/2 In H (50991)
- BRADY Lockout Station Kit, 7-1/2" H, Gray (134030)
- BRADY Steering Wheel Safety Cover 16 in CAUTION DO NOT MOVE OR START EQUIPMENT (151875)
- BRADY Lockout Station, Valve Lockout, 6 Padlocks (LC391E)
- BRADY Lockout Tagout Station with Locking Handle (LC977A)
- BRADY Lockout Station, 3.5" D, 16" H, 14" W (153686)
- CONDOR Lockout Station, Yellow, 16" H (437R82)
- Brady Lockout Safety Kits