Shop All Lockout Safety Kits
Brady
Portable Lockout Kit, Gray, Valve Lockout
Mfr # LKXV
Zoro # G9404683
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Extra Large Rugged Plastic Toolbox (45613), (10) Danger Lockout Tags (45655), (2) 1.5 in Steel Lockout Hasp (49255), (2) 4-Legged Ball Valve Lockout 0.5 to 2.5 in (45341), (2) Economy Cable Lockout with 6 ft Cable (45351), (2) Gate Valve Lockout 1 to 2.5 in (65560), (2) Gate Valve Lockout 2.5 to 5 in (65561), (2) Steel Lockout Padlock 0.75 in Shackle KD Blue (143130), (25) Danger Tags (49329), (25) Lockout Danger Tags (49283)
- Maximum Number of Padlocks 2
- Number of Components 73
- Key Type Keyed Different
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # LKXV
- Zoro # G9404683
- UPC # 754473456283
- Country of Origin Mexico
- Category Lockout Safety Kits
Dimensions
Case Depth | 8 in |
Case Height | 7 1/2 in |
Case Width | 14 in |
Delete - Station Size | Medium (20-40 Lockout Devices) |
For Minimum Hand Wheel Diameter | 2 1/2 in |
For Maximum Hand Wheel Diameter | 5 in |
Carrying Case Dimensions | 14 in W x 7.5 in H |
Description
Portable Lockout Kit, Filled Yes, For Maximum Hand Wheel Diameter 5 in, Number of Lockouts Included 37, Number of Tags Included 60, Carrying Case Type Tool Box, Included Lockout Types Ball Valve, Cable Lockout, Hasp, Padlock, Language English, Carrying Case Dimensions 14 in W x 7.5 in H, Carrying Case Material Plastic, For Minimum Hand Wheel Diameter 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDI TREADS Glow Grit Non-Slip Tape 2in x 15 ft, Industrial Adhesive (HTPG0215LP1)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, M, 1 PR (KKC2PU-03-M)
- BRADY Lockout Padlock, Purple, Key Different (NYL-PRP-76ST-KD)
- FIRST ALERT 10 Year Back Up Hard-Wired w/Battery Back-Up Ionization Smoke and Carbon Monoxide Detect (1046882)
- BRADY Lockout Cabinet, 18in H x 14in W x 9.5in D (LC584E)
- BRADY Lockout Pouch, Red, Unfilled (121502)
- BRADY Lockout Station Kit, 7-1/2" H, Gray (134030)
- BRADY Lockout Kit, 1 Lockout, 1 Tag, Red (153673)
- BRADY Lockout Station, 3.5" D, 16" H, 14" W (153684)
- BRADY Lockout Kit, 9 Lockouts, 10 Tags, Black (153671)
- MASTER LOCK Master Lock Lockout Toolbox, Basic Electrical Device Assortment, 3 Zenex Padlocks, Red (1457E410KABAS)
- Brady Lockout Tagout