Shop All Lockout Safety Kits
Brady
Portable Lockout Kit, Filled, Valve, 10
Mfr # 99324
Zoro # G0336673
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Adjustable Gate Valve Lockout 1 to 6.5 in (64057), (1) All Purpose Cable Lockout (50943), (1) Gate Valve Lockout 1 to 2.5 in (65560), (1) Lockout Toolbox (45624), (1) Small Ball Valve Lockout (65666), (1) Small Valve Lockout with Arm (50925), (2) Danger Lockout Tags (65520), (2) Steel Lockout Padlock 0.75 in Shackle KD Red (143126)
- Maximum Number of Padlocks 2
- Number of Components 10
- Height 7-1/2"
- Width 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 99324
- Zoro # G0336673
- UPC # 754473993245
- Country of Origin United States
- Category Lockout Safety Kits
Dimensions
Height | 7-1/2" |
Width | 14" |
Case Depth | 8 in |
Case Width | 14 in |
Case Height | 7 1/2 in |
Depth | 8" |
Delete - Station Size | Small (1-20 Lockout Devices) |
For Maximum Hand Wheel Diameter | 6 1/2 in |
For Minimum Hand Wheel Diameter | 1 in |
Carrying Case Dimensions | 6.5 in D x 12 in W x 4.5 in H |
Description
Portable Lockout Kit, Filled Yes, For Maximum Hand Wheel Diameter 6 1/2 in, Number of Lockouts Included 8, Number of Tags Included 2, Carrying Case Type Tool Box, Included Lockout Types Adjustable Gate Valve, Ball Valve, Cable Lockout, Padlock, Language English, Carrying Case Dimensions 6.5 in D x 12 in W x 4.5 in H, Carrying Case Material Polyethylene, For Minimum Hand Wheel Diameter 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY RUBBER Xxl Org Rainsuit (S63219.2X)
- BRADLEY Pull Rod, 24 In Length, Drench Showers (128-156A)
- MECHANIX WEAR M-Pact Impact Resistant Work Gloves, Vibration Absorption, TPR, Black/Gray, Large, 1 Pair (MPT-58-010)
- HY-KO 4In Solid Brass Number 2, 5PK (A10492)
- BRADY Document Holder, Plastic, 9 3/4 in W (151736)
- BRADY Lockout Station, Electrical/Valve, Filled (105934)
- BRADY Lockout Board, Unfilled, Yellow (50989)
- BRADY Personal Lockout Kit- Electrical, Storage Container Color: Red (120886)
- BRADY Lockout Station, Unfilled, 16 In H (LC252M)
- BRADY Lockout Board, Unfilled, Polycarbonate (50990)
- ZING ZING RecycLockout Lockout Cabinet - Empty, 6062E (6062E)
- Brady Lockout Tagout