Shop All Lockout Safety Kits
This Product is Discontinued
Brady
Portable Lockout Kit, Electrical/Valve (Discontinued)
Mfr # 65289
Zoro # G2021135
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Lockout Type Electrical/Valve Lockout
- Color Gray
- Number of Padlocks Held 2
- Language English
- Standards OSHA 1910.147
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 65289
- Zoro # G2021135
- UPC # 754473652890
- Country of Origin China
- Category Lockout Safety Kits
Dimensions
Carrying Case Dimensions | 6.5 in D x 14 in W x 5.25 in H |
For Minimum Hand Wheel Diameter | 1 in |
For Maximum Hand Wheel Diameter | 2 1/2 in |
Overall Width | 14 in |
Overall Height | 5 1/4 in |
Overall Depth | 6 1/2 in |
Description
Portable Lockout Kit, Filled Yes, For Maximum Hand Wheel Diameter 2 1/2 in, Number of Lockouts Included 15, Number of Tags Included 5, Carrying Case Type Tool Box, Included Lockout Types Ball Valve, Hasp, Padlock, Plug, Valve Lockout, Wall Switch, Language English, Carrying Case Dimensions 6.5 in D x 14 in W x 5.25 in H, Carrying Case Material Polyethylene, Circuit Breaker Lockout Type Clamp-On Circuit Breaker Lockout
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.