Shop All Lockout Safety Kits
This Product is Discontinued
Brady
Portable Lockout Kit, Electrical/Valve, 22 (Discontinued)
Mfr # 99690
Zoro # G5200465
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes (1) Mini Cable Lockout, (1) Large Valve Lockout with Blocking Arm, (1) Snap On Breaker Lockout, (1) 120/277V Clamp On Breaker Lockout with Cleat, (1) 480/600V Clamp On Breaker Lockout with Cleat, (1) Multi Pole Breaker Lockout, (1) Oversized Breaker Lockout, (1) 3-in-1 Plug Lockout, (1) Wall Switch Lockout, (1) 1 to 6 1/2 in Adjustable Gate Valve Lockout, (1) 1 to 2 1/2 in Gate Valve Lockout, (1) 1/4 to 1 in Ball Valve Lockout, (1) Belt Pouch, (2) Safety Padlocks, (2) Tags
- Number of Components 16
- Height 8"
- Standards OSHA 1910.147
- Width 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 99690
- Zoro # G5200465
- UPC # 754473996901
- Country of Origin Unknown
- Category Lockout Safety Kits
Dimensions
Height | 8" |
Width | 7" |
Case Width | 10 in |
Case Depth | 8 1/2 in |
Case Height | 16 1/2 in |
Depth | 3" |
Details
Item | Portable Lockout Kit |
Includes | (1) Mini Cable Lockout, (1) Large Valve Lockout with Blocking Arm, (1) Snap On Breaker Lockout, (1) 120/277V Clamp On Breaker Lockout with Cleat, (1) 480/600V Clamp On Breaker Lockout with Cleat, (1) Multi Pole Breaker Lockout, (1) Oversized Breaker Lockout, (1) 3-in-1 Plug Lockout, (1) Wall Switch Lockout, (1) 1 to 6 1/2 in Adjustable Gate Valve Lockout, (1) 1 to 2 1/2 in Gate Valve Lockout, (1) 1/4 to 1 in Ball Valve Lockout, (1) Belt Pouch, (2) Safety Padlocks, (2) Tags |
Number of Components | 16 |
Standards | OSHA 1910.147 |
Portable | Yes |
Case Material | Polyester |
Case Style | Duffel Bag |
Lockout Application | Electrical/Valve Lockout |
Language | English |
Color | Red |
Filled/Unfilled | Filled |
Number of Padlocks Included | 2 |
Description
Portable Lockout Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.