Shop All Lockout Safety Kits
Brady
Portable Lockout Kit, Electrical/Valve, 19
Mfr # 105956
Zoro # G5200535
product price: $356.99
/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) All Purpose Cable Lockout (50943), (1) 1 in- 6 1/2 in Adjustable Gate Valve Lockout (64057), (1) 1/2 in- 2 1/2 in Small Ball Valve Lockout (BS07A), (1) 3-in-1 Plug Lockout (PLO23), (2) 120/277V Clamp-On Breaker Lockouts w/ Cleats (65396), (1) 480/600V Clamp-On Breaker Lockout w/ Cleat (65397), (2) Universal Multiple Breaker Lockouts (66321), (3) 1 in Group Lockout Hasps (65375), (3) Heavy Duty Lockout Tags (65520) w/ Nylon Cable Ties, (1) Medium Lockout Toolbox (105906), (3) Keyed-Alike Steel Padlocks
- Maximum Number of Padlocks 3
- Color Black
- Standards OSHA 1910.147
- Case Style Tool box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 105956
- Zoro # G5200535
- UPC # 754473034733
- Country of Origin China
- Category Lockout Safety Kits
Dimensions
Case Height | 16 3/16 in |
Case Depth | 7 5/16 in |
Case Width | 7 13/16 in |
For Maximum Hand Wheel Diameter | 6 1/2 in |
Delete - Station Size | Small (1-20 Lockout Devices) |
Carrying Case Dimensions | 7.3 in D x 16.2 in W x 7.8 in H |
For Minimum Hand Wheel Diameter | 1 in |
Description
Portable Lockout Kit, Filled Yes, For Maximum Hand Wheel Diameter 6 1/2 in, Number of Lockouts Included 18, Number of Tags Included 3, Carrying Case Type Tool Box, Included Lockout Types Adjustable Gate Valve, Ball Valve, Cable Lockout, Hasp, Padlock, Language English, Carrying Case Dimensions 7.3 in D x 16.2 in W x 7.8 in H, Carrying Case Material Steel; Polypropylene, Circuit Breaker Lockout Type Clamp-On Circuit Breaker Lockout
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Womens Taclite Pro Pant, Black, 30-32", 2 (64360)
- LYLE Danger Sign, 10x7 In., English, U1-1027-RD_10X7 (U1-1027-RD_10X7)
- CRITICAL COVER Critical Cover® Boot Covers, Anti-Skid Sole, Ankle Ties, XL, White, PK200 (BT-T4W13-B)
- GAME WORKWEAR Two-Tone ANSI Class 3 Hi-Vis Tee, Yellow, Size Large (275R)
- BRADY Portable Lockout Kit, 18, Electrical/Valve (99688)
- BRADY Tag Station, Unfilled, 7-1/2 In H (TH2)
- BRADY Steering Wheel Safety Cover 12 in CAUTION DO NOT MOVE OR START EQUIPMENT (151874)
- BRADY Lockout Cabinet, 18in H x 14in W x 9.5in D (LC584E)
- BRADY Lockout Station, Unfilled, 16 In H (LC252M)
- BRADY Lockout Kit, 9 Lockouts, 10 Tags, Black (153671)
- MASTER LOCK Safety Lockout Kit, Valve/Electrical (1458VE410PRE)
- Brady Lockout Tagout