Shop All Lockout Safety Kits
This Product is Discontinued
Brady
Portable Lockout Kit, Electrical Lockout (Discontinued)
Mfr # LKBLOECON
Zoro # G9404647
This Product is Discontinued
Key Features
- Lockout Application Electrical Lockout
- Includes (1) 1.5 in Steel Lockout Hasp (49255), (1) Lockout Pouch (45614), (1) Multi-Pole Breaker Lockout (45307), (1) Single Pole Breaker Lockouts (45300), (1) Steel Lockout Padlock 0.75 in Shackle KD Blue (143130), (2) No-Hole Circuit Breaker Lockout (45308), (5) Lockout Tags (45658)
- Color Red, White
- Number of Components 7
- Standards OSHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # LKBLOECON
- Zoro # G9404647
- UPC # 754473456085
- Country of Origin China
- Category Lockout Safety Kits
Dimensions
Case Width | 7 in |
Case Height | 4 in |
Carrying Case Dimensions | 1.1 in D x 2.25 in W x 0.8 in H |
Delete - Station Size | Small (1-20 Lockout Devices) |
Description
Portable Lockout Kit, Filled Yes, Number of Lockouts Included 7, Number of Tags Included 5, Carrying Case Type Pouch, Included Lockout Types Hasp, Padlock, Language English, Carrying Case Dimensions 1.1 in D x 2.25 in W x 0.8 in H, Carrying Case Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.