Shop All Lockout Safety Kits
Brady
Portable Lockout Kit, 10, Filled, Valve
Mfr # 99680
Zoro # G5819195
Free Shipping & Returns
$164.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) 1 in-6 1/2 in Adjustable Gate Valve Lockout (64057), (2) 1/2 in-1 1/4 in Small Ball Valve Lockouts (BS07A), (1) Large Lockout Pouch (50979), (2) Brady Safety Padlocks (99552), (1) Plug Valve Lockout for stem dia up to 7/8 in (113231), (1) Plug Valve Lockout for stem dia 9/32 in - 13/8 in (113232), (2) Lockout Tags (65520)
- Maximum Number of Padlocks 2
- Color Red
- Standards OSHA
- Lockout Application Valve Lockout
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 99680
- Zoro # G5819195
- UPC # 754473996802
- Country of Origin United States
- Category Lockout Safety Kits
Dimensions
Case Height | 7 in |
Case Width | 8 in |
Case Depth | 3 in |
Delete - Station Size | Small (1-20 Lockout Devices) |
For Maximum Hand Wheel Diameter | 6 1/2 in |
For Minimum Hand Wheel Diameter | 1 in |
Carrying Case Dimensions | 3 in D x 7 in W x 8 in H |
Description
Portable Lockout Kit, Filled Yes, For Maximum Hand Wheel Diameter 6 1/2 in, Number of Lockouts Included 8, Number of Tags Included 2, Carrying Case Type Pouch, Included Lockout Types Adjustable Gate Valve, Ball Valve, Padlock, Language English, Carrying Case Dimensions 3 in D x 7 in W x 8 in H, Carrying Case Material Nylon, For Minimum Hand Wheel Diameter 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Chain, 1-1/2" Size, 25 ft. L, White (30001-25)
- NOTRAX 9 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0039YB)
- PIG PIG Roof Leak Diverter, Clear, 5.27 lb. (TLS463-CL)
- AVENGER SAFETY FOOTWEAR Size 9.5 FOUNDATION CN PR, MENS PR (A7400-9.5M)
- BRADY Padlock Cabinet, Unfilled, 30 In H (65241)
- BRADY Lockout Station, 0.1875" D, 11.5" H, 15.5"W (153679)
- BRADY Lockout Bag, Unfilled, Blue (99162)
- BRADY Portable Lockout Kit, Filled, Electrical, 9 (99300)
- BRADY Lockout Station, Valve Lockout, 6 Padlocks (LC391E)
- BRADY Portable Lockout Kit, Electrical/Valve, 19 (105956)
- ZING Lockout Tagout Kit (7155-USA)
- Brady Lockout Safety Kits