Shop All Label Makers & Printers
Brady
Portable Label Printers, 9 1/2" W, 5.4 lb
Mfr # M710-WB-KIT
Zoro # G508434809
Free Shipping & Returns
$1,276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 13 5/8 in
- Printhead Resolution 300 dpi
- Overall Width 9 1/2 in
- Overall Length 4 5/8 in
- Font Range 4 to 174 pt.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M710-WB-KIT
- Zoro # G508434809
- UPC # 888434615898
- Country of Origin Malaysia
- Category Label Makers & Printers
Dimensions
Overall Height | 13 5/8 in |
Overall Width | 9 1/2 in |
Overall Length | 4 5/8 in |
Battery Size | Rechargeable Lithium-ion Battery |
Maximum Printed Label Length | 40 in |
Minimum Label Length | 15/64 in |
Minimum Label Width | 1/4 in |
Maximum Printed Label Width | 1 59/64 in |
Maximum Font Size | 174 pt. |
Minimum Font Size | 4 pt. |
Minimum Liner Width | 13/16 in |
Maximum Label Width | 2 in |
Maximum Liner Width | 2 1/4 in |
Max Label Width | 2" |
Description
Portable Label Printers, Color Printing Capability Single Color, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Maximum Label Width 2 in, Maximum Labels/Day 1,000, Application Electrical Labeling, Facility Identification, General Identification, Healthcare and Hospital Labeling, Laboratory Labeling, Wire and Cable Labeling, Starter Kit Type Basic Labeling Kit, Mode of Operation Mobile Device Connected, PC Connected, Standalone
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Ultra Fine Tip Permanent Marker, Extra-Fine Needle Tip, Black, PK5 (37665PP)
- PENTEL Paper, Copy, 20#, 8.5"x11", Be, PK12 (BL107C)
- XEROX High-Yield Toner 006R04392, 2,500 Page-Yield, Cyan (006R04392)
- ZORO SELECT Corrugated Boxes, 22" x 22" x 10", Kraft, 15/Bundle (493T93)
- BRADY LINK360 Safety Software with BradyPrinter S3100 Printer and Lockout Materials KT (LINK360-W-S3100)
- BRADY Label Maker Printer (151292)
- BRADY Label Maker Printer (151294)
- BRADY Portable Printer, Single Color, 3/4 (M210)
- BRADY Portable Label Printers, 4 1/4" W, 3.1 lb (M610-KIT)
- BRADY Portable Printer, Single Color, 3/4 (M211)
- ZEBRA TECHNOLOGIES Industrial Printer, 300 dpi, ZT510 Series, Weight: 50 lb (ZT51043-T01A000Z)
- Brady Labels & Label Makers