Shop All Label Makers & Printers
Brady
Portable Label Printers, 4 1/4" W, 3.1 lb
Mfr # M610
Zoro # G908434737
product price: $1,054.99
/ea
Free Shipping & Returns
$1,054.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Print Speed 2 in/sec
- Application Asset Tracking, Circuit Board Labeling, Data and Telecommunications Labeling, Electrical Labeling, Facility Identification, General Identification, Safety Identification, Wire and Cable Labeling
- Printer Series M610
- Display Color Touch Screen; LCD Backlit Graphics Display
- Overall Height 12 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M610
- Zoro # G908434737
- UPC # 888434621745
- Country of Origin Malaysia
- Category Label Makers & Printers
Dimensions
Overall Height | 12 7/8 in |
Overall Width | 4 1/4 in |
Battery Size | Rechargeable Lithium-ion Battery |
Overall Length | 4 1/4 in |
Maximum Printed Label Width | 2 in |
Minimum Label Width | 1/4 in |
Minimum Liner Width | 13/16 in |
Maximum Label Width | 2 in |
Maximum Liner Width | 2 1/4 in |
Maximum Printed Label Length | 40 in |
Maximum Font Size | 170 pt. |
Minimum Label Length | 15/64 in |
Minimum Font Size | 4 pt. |
Max Label Width | 2" |
Description
Portable Label Printers, Color Printing Capability Single Color, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Maximum Label Width 2 in, Maximum Labels/Day 750, Application Asset Tracking, Circuit Board Labeling, Data and Telecommunications Labeling, Electrical Labeling, Facility Identification, General Identification, Safety Identification, Wire and Cable Labeling, Starter Kit Type Basic Labeling Kit, Mode of Operation PC Connected, Standalone
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEXMARK Yellow Toner Cartridge 1.5K YLD (C3210Y0)
- TRU RED Roller Ball Pen, Stick, Fine 0.5 mm, Black Ink, Black Barrel, 12PK (TR57321)
- INTEGRA Chisel Desk Liquid Highlighters, PK12 (ITA33322)
- SCOTCH Cushion Wrap, Perforated, 3/16" Bubble, 12"x250', Clear (MMM7990C24)
- BRADY Label Maker Printer (151293)
- BRADY Portable Label Printers, 4 1/4" W, 3.1 lb (M610-B-SFID)
- BRADY BMP41 Label Printer Kit with Cable, AC Adapter, B595 Labels, Battery Pack (BMP41-KIT-STARTER)
- BRADY Portable Label Printers, 4 1/2" W, 3.6 lb (M611)
- BRADY Label Maker Printer (151291)
- BRADY Portable Label Printer, 300 dpi, 1 1/2" W (M511)
- SEIKO INSTRUMENTS Seiko Smart Label Printer 650, 2.28" Labels, 3.94"/Second (SLP650)
- Brady Label Makers & Printers