Shop All Label Makers & Printers
Brady
Portable Label Printers, 4 1/4" W, 3.1 lb
Mfr # M610-B-SFID
Zoro # G408434817
product price: $1,265.99
/ea
Free Shipping & Returns
$1,265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes AC Adapter/Battery Charger (M-AC-POWER), Black Ribbon (M61-R4310), Hard Case (M610-HC), Li-ION Rechargeable Battery (M-LION-BATTERY), NORM OUT, Printed Quick Start Guide, Product USB, Self Laminating Cable Wraps (M6-11-427), USB Cord
- Font Range 4 to 170 pt.
- Printing Software Compatibility Brady Workstation, Express Labels Mobile App
- Overall Length 4 1/4 in
- Maximum Print Speed 2 in/sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M610-B-SFID
- Zoro # G408434817
- UPC # 888434620526
- Country of Origin Malaysia
- Category Label Makers & Printers
Dimensions
Overall Length | 4 1/4 in |
Battery Size | Rechargeable Lithium-ion Battery |
Overall Height | 12 7/8 in |
Overall Width | 4 1/4 in |
Maximum Font Size | 170 pt. |
Minimum Liner Width | 13/16 in |
Maximum Printed Label Width | 2 in |
Maximum Printed Label Length | 40 in |
Minimum Label Width | 1/4 in |
Minimum Font Size | 4 pt. |
Maximum Liner Width | 2 1/4 in |
Maximum Label Width | 2 in |
Minimum Label Length | 15/64 in |
Max Label Width | 2" |
Description
Portable Label Printers, Color Printing Capability Single Color, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Maximum Label Width 2 in, Maximum Labels/Day 750, Application Data and Telecommunications Labeling, Facility Identification, Laboratory Labeling, Safety Identification, Wire and Cable Labeling, Starter Kit Type Facility Identification Kit, Mode of Operation PC Connected, Standalone, Power Source AC Adaptor, Rechargeable Battery
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREATIVE SHAPES Creative Shapes Horizontal Calendar Set, 22" x 28", Assorted, PK12 (368)
- MARTOR Scissors, 8-1/2" Overall Length (565001.00)
- NEENAH PAPER Multi Paper, 8-1/2 x 11 In, Green, PK500 (WAU22541)
- CHARLES LEONARD Clipboard, Plastic, w/Low Profile Clip, Letter, Assorted Neon, PK12 (89770CD)
- BRADY Label Maker Printer (J4000)
- BRADY Label Maker Printer (J4000-AM-BWSPWID)
- BRADY Portable Label Printers, 9 1/2" W, 5.4 lb (M710-WB-KIT)
- BRADY Label Maker Printer (151291)
- BRADY Portable Label Printers, 4 1/4" W, 3.1 lb (M610-B-KIT)
- BRADY i5300 Industrial Label Printer 600 dpi with PWID Software Suite (153716)
- ZEBRA TECHNOLOGIES Industrial Printer, 300 dpi, ZT600 Series (ZT62063-T110100Z)
- Brady Label Makers & Printers