Shop All Label Makers & Printers
Brady
Portable Label Printers, 4 1/4" W, 3.1 lb
Mfr # M610-B-PWID
Zoro # G008434798
product price: $1,265.99
/ea
Free Shipping & Returns
$1,265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 1/4 in
- Printhead Resolution 300 dpi
- Display Color Touch Screen; LCD Backlit Graphics Display
- Battery Size Rechargeable Lithium-ion Battery
- Color Gray, Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M610-B-PWID
- Zoro # G008434798
- UPC # 888434620533
- Country of Origin Malaysia
- Category Label Makers & Printers
Dimensions
Overall Length | 4 1/4 in |
Battery Size | Rechargeable Lithium-ion Battery |
Overall Width | 4 1/4 in |
Overall Height | 12 7/8 in |
Maximum Liner Width | 2 1/4 in |
Minimum Liner Width | 13/16 in |
Minimum Label Width | 1/4 in |
Minimum Font Size | 4 pt. |
Minimum Label Length | 15/64 in |
Maximum Printed Label Width | 2 in |
Maximum Font Size | 170 pt. |
Maximum Label Width | 2 in |
Maximum Printed Label Length | 40 in |
Max Label Width | 2" |
Description
Portable Label Printers, Color Printing Capability Single Color, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Maximum Label Width 2 in, Maximum Labels/Day 750, Application Data and Telecommunications Labeling, Facility Identification, Laboratory Labeling, Safety Identification, Wire and Cable Labeling, Starter Kit Type Cable and Wire Labeling Kit, Mode of Operation PC Connected, Standalone, Power Source AC Adaptor, Rechargeable Battery
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Standard Yield Toner Cartridge, Black (BRT-TN720)
- ZORO SELECT Double Wall Boxes, 12" x 12" x 6", Kraft, 15/Bundle (22XM08)
- ZORO SELECT Multi-Depth Corrugated Boxes, 22" x 22" x 22", Kraft, 10/Bundle (493U76)
- SURVIVOR Tyvek USPS First Class Mailer, 6x9, PK100 (R1330)
- BRADY Portable Label Printers, 9 1/2" W, 5.4 lb (M710-WB-PWID)
- BRADY Portable Label Printer Kit, 300 dpi (M511-KIT)
- BRADY BradyPrinter i3300 Industrial Label Printer Brady Workstation GHS App (150645)
- BRADY BradyPrinter i3300-C Sign and Label Printer (149551)
- BRADY Label Maker Printer (151290)
- BRADY Portable Label Printer, 300 dpi, 1 1/2" W (M511)
- ZEBRA TECHNOLOGIES Zebra TLP2824 Advanced Desktop Barcode Printer with Parallel Connection 282P-101212-000 (105282P11212)
- Brady Label Makers & Printers