Shop All Label Makers & Printers
Brady
Portable Label Printers, 4 1/2" W, 3.6 lb
Mfr # M611-PWID
Zoro # G208434772
product price: $1,113.99
/ea
Free Shipping & Returns
$1,113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Size Rechargeable Lithium-ion Battery
- Color Blue, Gray
- Font Range Determined by software
- Color Printing Capability Single Color
- Standards FCC Part 15 Class A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M611-PWID
- Zoro # G208434772
- UPC # 888434615287
- Country of Origin Malaysia
- Category Label Makers & Printers
Dimensions
Battery Size | Rechargeable Lithium-ion Battery |
Overall Height | 4 1/2 in |
Overall Width | 4 1/2 in |
Overall Length | 11 in |
Minimum Label Length | 15/64 in |
Maximum Printed Label Width | 2 in |
Maximum Label Width | 2 in |
Maximum Liner Width | 2 1/4 in |
Minimum Liner Width | 13/16 in |
Minimum Label Width | 15/64 in |
Maximum Printed Label Length | 40 in |
Max Label Width | 2" |
Description
Portable Label Printers, Color Printing Capability Single Color, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Maximum Label Width 2 in, Maximum Labels/Day 750, Application Circuit Board Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, General Identification, Wire and Cable Labeling, Starter Kit Type Cable and Wire Labeling Kit, Mode of Operation Mobile Device Connected
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK N RED 5-7/8 x 4-1/8" Twinwire Notebook (JDKF67010)
- SHARPIE Black Medium Tip Paint Marker (1874989)
- SHURTAPE Carton Sealing Tape, 48mm W, 1.8 mil, PK36 (PP 810)
- ZORO SELECT Heavy-Duty Boxes, 24" x 24" x 24", Kraft, 10/Bundle (22XM67)
- BRADY BMP41 Label Printer Kit with Cable, AC Adapter, B595 Labels, Battery Pack (BMP41-KIT-STARTER)
- BRADY Portable Label Printers, 9 1/2" W, 5.4 lb (M710-KIT)
- BRADY Portable Label Printer, 300 dpi, 1 1/2" W (M511)
- BRADY Portable Label Printers, 9 1/2" W, 5.4 lb (M710-WB-KIT)
- BRADY Portable Printer, Single Color, 3/4 (M210-LAB)
- BRADY Portable Label Printers, 4 1/4" W, 3.1 lb (M610-KIT)
- BROTHER Label Maker Printer (TD4750TNWBCS)
- Brady Labels & Label Makers