Shop All Portable Label Makers & Printers
This Product is Discontinued
Brady
Portable Label Printer Kit, BMP71 Series, Single Color Capability (Discontinued)
Mfr # BMP71-QC
Zoro # G2759355
Free Shipping & Returns
This Product is Discontinued
Key Features
- Printer Series BMP71
- For Use With Lablemark and MarkWare Softwares
- Printer Kit Type Printer Kit with Quick Charger and Hard Case
- Max. Tape Width 2"
- Label Formats Supported Continuous and Die-Cut Labels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # BMP71-QC
- Zoro # G2759355
- UPC # 662820801856
- Country of Origin Malaysia
- Category Portable Label Makers & Printers
Dimensions
Max. Tape Width | 2" |
Overall Length | 4 5/8 in |
Overall Width | 9 1/2 in |
Overall Height | 13 in |
Minimum Label Length | 15/64 in |
Battery Size | Battery Pack |
Minimum Liner Width | 13/16 in |
Maximum Printed Label Width | 1 59/64 in |
Minimum Label Width | 1/4 in |
Minimum Font Size | 4 pt. |
Maximum Liner Width | 2 1/4 in |
Maximum Printed Label Length | 50 ft |
Max Label Width | 2" |
Maximum Font Size | 170 pt. |
Maximum Tape Length | 50 ft |
Maximum Label Width | 2 in |
Description
Portable Label Printer Kit, Color Printing Capability Single Color, Compatible Grainger Part Number 12X335, 12X336, 52AZ37, 5UCT1, 5UCU0, 5WKG4, Compatible Mfr Part Number BMP-SC-3, M-AC-143110, M-USB-103788, M71-31-423, M71-ADAPT-BK, M71-BATT, M71-HC, M71-R6000, Maximum Label Width 2 in, Maximum Labels/Day 1,000, Application Barcode Labeling, Circuit Board ID, Facility Safety ID, General ID, Healthcare and Hospital, Industrial ID, Laboratory ID, Mode of Operation PC Connected, Standalone
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.