Shop All Portable Label Makers & Printers
Brady
Portable Label Printer Kit, BMP51 Series, Single Color Capability
Mfr # BMP51-KIT-VD
Zoro # G6595845
Free Shipping & Returns
$726.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series BMP51
- For Use With Label Mark Label Design Software
- Printer Kit Type Voice and Data Communications Supply Kit
- Max. Tape Width 1-1/2"
- Label Formats Supported Continuous and Die-Cut Labels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # BMP51-KIT-VD
- Zoro # G6595845
- UPC # 754473708412
- Country of Origin Malaysia
- Category Portable Label Makers & Printers
Dimensions
Max. Tape Width | 1-1/2" |
Overall Width | 6 in |
Overall Height | 10 1/4 in |
Overall Length | 3 5/8 in |
Maximum Font Size | 103 pt. |
Minimum Label Length | 15/64 in |
Maximum Label Width | 1 1/2 in |
Minimum Liner Width | 13/16 in |
Minimum Label Width | 1/4 in |
Maximum Printed Label Width | 1 1/2 in |
Maximum Tape Length | 25 ft |
Minimum Font Size | 4 pt. |
Maximum Printed Label Length | 25 ft |
Max Label Width | 1-1/2" |
Battery Size | AA, Battery Pack |
Maximum Liner Width | 1 13/16 in |
Description
Handheld Label Printer Kit, Color Printing Capability Single Color, Maximum Label Width 1 1/2 in, Maximum Labels/Day 500, Application Cable and Wire, Component and Equipment Labeling, Facility Safety ID, Laboratory ID, Starter Kit Type Voice and Data Communications Starter Kit, Mode of Operation PC Connected, Standalone, Power Source AC Power, Battery Power, Print Technology Thermal-Transfer, Printhead Resolution 300 dpi, Input Method QWERTY Keyboard
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Moldex 6844 Pura-Fit® PlugStation® Earplug Dispensers, 250 Pairs/Dispenser (6844)
- RADIANS RWG4010 Economy Gray Split Cowhide Leather Driver, Glove Size: 2XL (RWG4010XXL)
- MCR SAFETY Pigskin Leather Palm Gunn Pattern, L, PK12 (1960L)
- 212 PERFORMANCE Premium Ballistic Impact Rated Clear Lens Anti-Fog Safety Glasses in Drab Green (EPE11-77-03)
- BRADY Portable Label Printer Kit, BMP51 Series, Single Color Capability (BMP51-KIT-AC)
- BRADY Portable Label Printer Kit, BMP51 Series, Single Color Capability (BMP51-KIT-LS)
- BRADY Portable Label Printer Kit, BMP41 Series, Single Color Capability (BMP41-KIT-EL)
- BRADY Portable Label Printer, BMP51 Series, Single Color Capability (BMP51)
- BRADY Portable Label Printer Kit, BMP51 Series, Single Color Capability (BMP51-KIT-GI)
- BRADY Portable Label Printer Kit, BMP51 Series, Single Color Capability (BMP51-KIT-EL)
- EPSON Portable Label Printer, 1-1/2"Max Label W (LW-PX900)
- Brady Safety Labels