Shop All Portable Label Makers & Printers
Brady
Portable Label Printer Kit, BMP51 Series, Single Color Capability
Mfr # BMP51-KIT-LS
Zoro # G7105192
product price: $738.99
/ea
Free Shipping & Returns
$738.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series BMP51
- For Use With Label Mark Label Design Software
- Printer Kit Type Lab Identification Kit
- Max. Tape Width 1-1/2"
- Label Formats Supported Continuous and Die-Cut Labels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # BMP51-KIT-LS
- Zoro # G7105192
- UPC # 754473708443
- Country of Origin Malaysia
- Category Portable Label Makers & Printers
Dimensions
Max. Tape Width | 1-1/2" |
Overall Width | 6 in |
Overall Height | 10 1/4 in |
Overall Length | 3 5/8 in |
Maximum Label Width | 1 1/2 in |
Battery Size | AA, Battery Pack |
Maximum Printed Label Width | 1 1/2 in |
Maximum Font Size | 103 pt. |
Maximum Printed Label Length | 25 ft |
Minimum Liner Width | 13/16 in |
Minimum Label Length | 15/64 in |
Max Label Width | 1-1/2" |
Maximum Liner Width | 1 13/16 in |
Maximum Tape Length | 25 ft |
Minimum Label Width | 1/4 in |
Minimum Font Size | 4 pt. |
Description
Handheld Label Printer Kit, Color Printing Capability Single Color, Maximum Label Width 1 1/2 in, Maximum Labels/Day 500, Application Cable and Wire, Component and Equipment Labeling, Facility Safety ID, Laboratory ID, Starter Kit Type Lab ID Starter Kit, Mode of Operation PC Connected, Standalone, Power Source AC Power, Battery Power, Print Technology Thermal-Transfer, Printhead Resolution 300 dpi, Input Method QWERTY Keyboard, Label Formats Supported Continuous Tapes, Die Cut Labels
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL ENVIROGUARD Shoe Cover, Blue, XL, PK1000 (3602B)
- NMC Danger Confined Space Sign - Bilingual, ESD671RB (ESD671RB)
- IRON AGE Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Black (IA5016)
- MCR SAFETY Table Grade Cow Grain Driver, XL, PK12 (32013XL)
- BRADY Portable Label Printer Kit, BMP51 Series, Single Color Capability (BMP51-KIT-EL)
- BRADY Portable Label Printer Kit, BMP51 Series, Single Color Capability (BMP51-KIT-GI)
- BRADY Portable Label Printer Kit, BMP51 Series, Single Color Capability (BMP51-KIT-VD)
- BRADY Portable Label Printer, BMP51 Series, Single Color Capability (BMP51)
- BRADY Portable Label Printer Kit, BMP51 Series, Single Color Capability (BMP51-KIT-AC)
- EPSON Portable Label Printer, 1" Max Label W (LW-PX400)
- DYMO Portable Label Printer Kit, Rhino, Industrial Label Maker With Carry Case, Single Color (1756589)
- Brady Safety Labels