Shop All Portable Label Makers & Printers
Brady
Portable Label Printer Kit, BMP51 Series, Single Color Capability
Mfr # BMP51-KIT-GI
Zoro # G5040472
product price: $773.99
/ea
Free Shipping & Returns
$773.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series BMP51
- For Use With Label Mark Label Design Software
- Printer Kit Type Facility Identification Supply Kit
- Max. Tape Width 1-1/2"
- Label Formats Supported Continuous and Die-Cut Labels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # BMP51-KIT-GI
- Zoro # G5040472
- UPC # 754473708436
- Country of Origin Malaysia
- Category Portable Label Makers & Printers
Dimensions
Max. Tape Width | 1-1/2" |
Overall Height | 10 1/4 in |
Overall Width | 6 in |
Overall Length | 3 5/8 in |
Battery Size | AA, Battery Pack |
Maximum Font Size | 103 pt. |
Minimum Label Width | 1/4 in |
Maximum Label Width | 1 1/2 in |
Maximum Liner Width | 1 13/16 in |
Minimum Label Length | 15/64 in |
Maximum Printed Label Width | 1 1/2 in |
Minimum Liner Width | 13/16 in |
Minimum Font Size | 4 pt. |
Maximum Printed Label Length | 25 ft |
Max Label Width | 1-1/2" |
Maximum Tape Length | 25 ft |
Description
Handheld Label Printer Kit, Color Printing Capability Single Color, Maximum Label Width 1 1/2 in, Maximum Labels/Day 500, Application Cable and Wire, Component and Equipment Labeling, Facility Safety ID, Laboratory ID, Starter Kit Type Facility ID Starter Kit, Mode of Operation PC Connected, Standalone, Power Source AC Power, Battery Power, Print Technology Thermal-Transfer, Printhead Resolution 300 dpi, Input Method QWERTY Keyboard, Label Formats Supported Continuous Tapes, Die Cut Labels
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO LabelWriter Bar Code Labels, 0.75 x 2.5, White, PK450 (1738595)
- CONDOR U-Block Vest, Class2 Yellow/Grn, S (53YK91)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic, Legend: W-1 (TDF901VPE)
- ERB SAFETY Safety Glasses, Gray Anti-Fog (17947)
- BRADY Portable Label Printer Kit, BMP51 Series, Single Color Capability (BMP51-KIT-AC)
- BRADY Portable Label Printer Kit, BMP41 Series, Single Color Capability (BMP41-KIT-EL)
- BRADY Portable Label Printer Kit, BMP51 Series, Single Color Capability (BMP51-KIT-EL)
- BRADY Portable Label Printer Kit, BMP51 Series, Single Color Capability (BMP51-KIT-LS)
- BRADY Portable Label Printer Kit, BMP51 Series, Single Color Capability (BMP51-KIT-VD)
- BRADY Portable Label Printer, BMP51 Series, Single Color Capability (BMP51)
- DYMO Portable Label Printer, RHINO(R) Series, Single Color Capability (1755749)
- Brady Safety Labels